LABCONCO 3746701 Workstand 36 x 29 Inch 1000 lb Capacity | AJ2KRC 9LDR2

LABCONCO 3746701 Workstand, 36 x 29 Inch Size, 1000 lbs Capacity

Item: AJ2KRC Model: 3746701Cross Ref: 9LDR2
In Stock

Get it by Tuesday, Jun 17

€1,849.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkstand
ColorGray
Depth29"
Height33 1/2"
Load Capacity1000 lbs.
MaterialSteel
Width36"
Adjustable Height - Maximum34 1/2"
Adjustable Height - Minimum27 1/2"
AssemblyAssembly Required
Compatible With Product TypeBalance Enclosures, Benches, Class I Enclosures, Ductless Enclosures, Filtered Balance Stations, Filtered PCR Enclosures, HEPA Filtered Enclosures, Laboratory Hoods, Nano Enclosures
Includes1.75" Tubular Frame, 8-Position Adjustable Telescoping Legs, Leveling Feet, Rear Crossbar Supports
Material Thickness1.75"
MobilityStationary
Number Of Doors0
Number Of Drawers0
Number Of Shelves0
Overall Depth29"
Overall Height34 1/2"
Overall Width36"
Product TypeBase Stand
StandardsADA

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)71.12
Ship length (cm)74.3
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelLoad CapacityDepthMaterialColorHeightPrice
LABCONCO 3746712 Workstand 60" x 29 Inch 1000 lb Capacity | AJ2KKM 8GDN6 37467121000 lbs.29"SteelGray-€1,961.97
LABCONCO 3746704 Workstand 72" x 29 Inch 1000 lb Capacity | AJ2KMN 8WFK1 37467041000 lbs.29"SteelGray-€1,897.46
RFQ
LABCONCO 3746702 Workstand 48" x 29 Inch 1000 lb Capacity | AJ2KNB 8YEA7 37467021000 lbs.29"SteelGray-€1,710.39
LABCONCO 37467-03 Workstand 60" x 29 Inch 1000 lb Capacity | AJ2KNH 8ZF98 37467-031000 lbs.29"SteelGray33 1/2"€1,724.78
RFQ
LABCONCO 3746710 Workstand 24" x 29 Inch 1000 lb Capacity | AJ2KPX 9FD68 37467101000 lbs.29"SteelGray-€1,820.54
LABCONCO 3746700 Workstand 24" x 29 Inch 1000 lb Capacity | AJ2KTG 9RGX8 37467001000 lbs.29"SteelGray-€1,464.38
LABCONCO 3746711 Workstand 48" x 29 Inch 1000 lb Capacity | AJ2KTR 9THF6 37467111000 lbs.29"SteelGray-€1,922.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 3746701 Workstand, 36 x 29 Inch Size, 1000 lbs Capacity
€1,849.55 /unit