Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FAV3 Wash Bottle Ldpe Clear 4 Oz | AE8RQU

LAB SAFETY SUPPLY 6FAV3 Wash Bottle Ldpe Clear 4 Oz

Item: AE8RQU Model: 6FAV3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Bottle
Bottle MaterialLDPE
Cap ColorClear
Cap MaterialPolypropylene
Capacity4 oz.
ColorClear
Diameter51.3 mm
Height145 mm
MouthNarrow
OpacityTranslucent
VentingNo
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter51.3 mm
Body MaterialLDPE
Capacity - Ml125 ml
Capacity - Oz4 fl. oz.
ClarityTranslucent
Closure ColorClear
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingNo Imprinting
Imprinting GroupNo Imprinting or Write On
Mouth SizeNarrow
Overall Height - Metric145 mm
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/nonventedNonvented

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)14.5
Ship length (cm)5.13
Ship width (cm)5.13
HS code3926909910
Country of OriginIN

Product Details:

    • Wash Bottle Style (Standard Spout)

Product Variants

ProductModelCapacityVentingCap ColorBottle MaterialPkg. Qty.Price
LAB SAFETY SUPPLY 24J899 Wash Bottle Narrowmouth Plain 500 Ml - Pack Of 6 | AB7WUT 24J89916 oz.Non VentedNaturalLDPE6€43.90
LAB SAFETY SUPPLY 24J915 Wash Bottle Narrow Plain 1000 Ml - Pack Of 4 | AB7WVJ 24J91532 oz.Non VentedNaturalLDPE4€28.22
LAB SAFETY SUPPLY 24J917 Wash Bottle Narrow Mouth 1000 Ml - Pack Of 4 | AB7WVL 24J91732 oz.Non VentedWhiteLDPE4€28.35
LAB SAFETY SUPPLY 24J918 Wash Bottle Narrow Write On 250 Ml - Pack Of 6 | AB7WVM 24J9188 oz.Non VentedWhiteLDPE6€16.65
LAB SAFETY SUPPLY 24J919 Wash Bottle Nfr Write-on 500 Ml - Pack Of 6 | AB7WVN 24J91916 oz.Non VentedWhiteLDPE6€23.76
APPROVED VENDOR 6FAV4 Wash Bottle Ldpe Clear 8 Oz. | AE8RQV 6FAV48 oz.NoClearLDPE1€3.45
APPROVED VENDOR 6FAV5 Wash Bottle Ldpe Clear 16 Oz. | AE8RQW 6FAV516 oz.NoClearLDPE1€5.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 6FAV3 Wash Bottle Ldpe Clear 4 Oz
€4.46 /unit