Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FAE9 Beaker 5000 Ml Polypropylene Pk 1 | AE8RMC

LAB SAFETY SUPPLY 6FAE9 Beaker 5000 Ml Polypropylene Pk 1

Item: AE8RMC Model: 6FAE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Form Beaker
Capacity5000 mL
ColorWhite
Graduation Subdivisions250 mL
MaterialPolypropylene
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorWhite
Body MaterialPolypropylene
Capacity - Ml5L
Capacity - Oz1.32 gal.
Disposable/reusableReusable
Graduation Increments - Ml250 mL
IncludesPour Spout
Includes GraduationsYes
Inside Diameter - Metric212.5 mm
Maximum Graduation - Metric5000 ml
Minimum Graduation - Metric1000 mL
Outside Diameter221 mm
Overall Height262 mm
Product TypeBeaker
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)26.2
Ship length (cm)22.1
Ship width (cm)22.1
HS code3926909910
Country of OriginIN

Product Variants

ProductModelGraduation SubdivisionsCapacityMaterialColorPkg. Qty.Price
APPROVED VENDOR 6FAE3 Beaker 50 Ml Polypropylene - Pack Of 12 | AE8RLW 6FAE35 mL50 mLPolypropyleneWhite12€41.03
APPROVED VENDOR 6FAE4 Beaker 100 Ml Polypropylene - Pack Of 12 | AE8RLX 6FAE410 mL100 mLPolypropyleneWhite12€24.72
APPROVED VENDOR 6FAE5 Beaker 250 Ml Polypropylene - Pack Of 6 | AE8RLY 6FAE525 mL250 mLPolypropyleneWhite Frosted6€23.40
APPROVED VENDOR 6FAE6 Beaker 600 Ml Polypropylene Pack Of 4 | AE8RLZ 6FAE650 mL600 mLPolypropyleneWhite4€23.50
APPROVED VENDOR 6FAE7 Beaker 1000 Ml Polypropylene - Pack Of 3 | AE8RMA 6FAE750 mL1000 mLPolypropyleneWhite3€20.03
APPROVED VENDOR 6FAE8 Beaker 2000 Ml Polypropylene | AE8RMB 6FAE8100 mL2000 mLPolypropyleneWhite1€17.39
APPROVED VENDOR 6FAF0 Beaker 100 Ml Polymethylpentene - Pack Of 12 | AE8RMD 6FAF010 mL100 mLPolymethylpenteneClear12€41.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 6FAE9 Beaker 5000 Ml Polypropylene Pk 1
€27.71 /unit