Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 667660 60 x 15mm Tc Treated Dish With Grip - Pack Of 500 | AA3HZD 11L821

LAB SAFETY SUPPLY 11L821 60 x 15mm Tc Treated Dish With Grip - Pack Of 500

Item: AA3HZD Model: 11L821
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTissue Culture Treated Dish
MaterialPolystyrene
Volume7 mL to 8 mL
Culture Area Per Well21 sq. cm
Diameter60 mm
Dimensions60 x 15 mm
IncludesGrip Ring, Lid
Number Of Wells1
Overall Height - Metric15 mm
Product TypePetri Dish
Volume Capacity7 mL to 8 mL
Working Volume Per Well2.1L

Shipping Info:

Ship weight (kg) 5.7812
Ship height (cm)1.5
Ship length (cm)6
Ship width (cm)6
HS code3926909910
Country of OriginCN

Product Variants

ProductModelVolumeMaterialVolume CapacityPkg. Qty.Price
LAB SAFETY SUPPLY 667690 100 x 15mm Tc Treated Dish With Grip - Pack Of 500 | AA3HZF 11L823 11L82315 mL to 16 mLPolystyrene15 mL to 16 mL500€292.14
LAB SAFETY SUPPLY 229620 100 x 20mm Tc Treated Dish With Grip - Pack Of 300 | AA3HZG 11L824 11L82415 mL to 16 mLPolystyrene15 mL to 16 mL300€170.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 11L821 60 x 15mm Tc Treated Dish With Grip - Pack Of 500
€200.91 /unit