Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 667211B Pipette, 10 mL Capacity, Plastic, A, Sterile, 200 PK | CR8MDR

LAB SAFETY SUPPLY 667211B Pipette, 10 mL Capacity, Plastic, A, Sterile, 200 PK

Item: CR8MDR Model: 667211BCross Ref: 48TE21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Band ColorOrange
Capacity10 mL
ClassClass A
Graduation Range2 mL to 10 mL
Graduation Subdivisions0.2 mL
Length23.5cm
MaterialPlastic
Negative Graduations-10 mL
Sterile/non-sterileSterile
Tolerance2%
TypeShort
ColorOrange
Graduation Increments0.2 mL
Overall Length235 mm
Product TypeSerological Pipette
StandardsASTM E-934
SterilitySterile

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)2.54
Ship length (cm)23.5
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTypeCapacityGraduation SubdivisionsGraduation RangeBand ColorNegative GraduationsSterile/non-sterileMaterialPkg. Qty.Price
LAB SAFETY SUPPLY 667212B Pipette, 10 mL Capacity, Plastic, A, Sterile, Orange, 200 PK | CR8MDT 667212BWide Tip10 mL0.1 mL1 mL to 10 mLOrange-3 mLSterilePlastic200€92.04
LAB SAFETY SUPPLY 667226B Pipette, 25 mL Capacity, Plastic, A, Sterile, 100 PK | CR8MDU 667226BShort25 mL0.5 mL3.5 mL to 25 mLRed-10 mLSterilePlastic100€91.25
LAB SAFETY SUPPLY 667206B Pipette, 5 mL Capacity, Plastic, A, Sterile, 200 PK | CR8MDV 667206BShort5 mL0.1 mL0.7 mL to 5 mLBlue-2.5 mLSterilePlastic200€83.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 667211B Pipette, 10 mL Capacity, Plastic, A, Sterile, 200 PK
€74.88 /unit