Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LAB SAFETY SUPPLY 667106 6 Well Tissue Culture Plate With Lid - Pack Of 50 | AA3HYB 11L793

LAB SAFETY SUPPLY 667105 6 Well Tissue Culture Plate With Lid - Pack Of 50

Item: AA3HYB Model: 667105Cross Ref: 11L793
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€126.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTissue Culture Treated Multiple Well Plate
MaterialPolystyrene
Volume17 mL
Volume Capacity17 mL
Working Volume Per Well1.9 mL to 2.9 mL
Culture Area Per Well9.6 sq. cm
Diameter128 mm
Dimensions128 x 85 mm
IncludesLid
Number Of Wells6
Overall Height - Metric85 mm
Product TypeWell Plate

Shipping Info:

Ship weight (kg) 3.7575
Ship height (cm)8.5
Ship length (cm)12.78
Ship width (cm)29.21
HS code3926909910
Country of OriginCN

Product Details:

    • Number of Wells (6)

Product Variants

ProductModelVolume CapacityWorking Volume Per WellVolumeMaterialPkg. Qty.Price
LAB SAFETY SUPPLY 667112 12 Well Tissue Culture Plate With Lid - Pack Of 50 | AA3HYC 11L794 6671116.8 mL0.76 mL to 1.14 mL6.8 mLPolystyrene50€92.39
LAB SAFETY SUPPLY 667124 24 Well Tissue Culture Plate With Lid - Pack Of 50 | AA3HYD 11L795 6671233.5 mL0.38 mL to 0.57 mL3.5 mLPolystyrene50€99.77
LAB SAFETY SUPPLY 667148 48 Well Tissue Culture Plate With Lid - Pack Of 50 | AA3HYE 11L796 6671471.55 mL0.19 mL to 0.29 mL1.55 mLPolystyrene50€103.21
LAB SAFETY SUPPLY 667196 96 Well Tissue Culture Plate With Lid - Pack Of 50 | AA3HYF 11L797 6671950.39 mL0.075 mL to 0.2 mL0.39 mLPolystyrene50€94.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 667105 6 Well Tissue Culture Plate With Lid - Pack Of 50
€126.94 /pack