Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5YHU8 Vacuum Desiccator Glass Clear Inner Diameter 240mm | AE7HJG

LAB SAFETY SUPPLY 5YHU8 Vacuum Desiccator Glass Clear Inner Diameter 240mm

Item: AE7HJG Model: 5YHU8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Desiccator
ColorClear
Inside Dia.240 mm
MaterialGlass Porcelain
Overall Height360 mm
Plate Height120 mm
Desiccator ShapeRound
Desiccator TypeVacuum
IncludesLid
Includes Adjustable ShelvesFixed
Includes Vacuum HookupVacuum Compatible
Number Of Shelves1
Overall Diameter12"
ShapeRound
Shelf Diameter8 1/2"
Shelf Height4 1/4"

Shipping Info:

Ship weight (kg) 6.57
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48
HS code7017905000
Country of OriginCN

Product Variants

ProductModelMaterialOverall HeightPrice
APPROVED VENDOR 5YHU5 Vacuum Desiccator Glass Clear Inner Diameter 150mm | AE7HJE 5YHU5Glass And Porcelain220 mm€45.97
APPROVED VENDOR 5YHV5 Vacuum Desiccator Glass Amber Inner Diameter 300mm | AE7HJN 5YHV5Glass And Porcelain450 mm€349.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 5YHU8 Vacuum Desiccator Glass Clear Inner Diameter 240mm
€120.63 /unit