Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5PTG4 Test Tube Rim Glass 25mm x 150mm - Pack Of 72 | AE6CFA

LAB SAFETY SUPPLY 5PTG4 Test Tube Rim Glass 25mm x 150mm - Pack Of 72

Item: AE6CFA Model: 5PTG4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Tube With Rim
Capacity30 mL
Length150 mm
MaterialGlass
Max. Temp.248°F
Outside Dia.25 mm
Standards And ApprovalsNone

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)15
Ship length (cm)23.37
Ship width (cm)9.4
HS code7017905000
Country of OriginCN

Product Variants

ProductModelCapacityOutside Dia.MaterialMax. Temp.Pkg. Qty.Price
APPROVED VENDOR 5PTG1 Test Tube Rim Glass 16mm x 150mm Pk72 | AE6CEX 5PTG115 mL16 mmGlass248°F72€35.35
APPROVED VENDOR 5PTG2 Test Tube Rim Glass 18mm x 150mm - Pack Of 72 | AE6CEY 5PTG217 mL18 mmGlass248°F72€50.45
APPROVED VENDOR 5PTG3 Test Tube Rim Glass 20mm x 150mm - Pack Of 72 | AE6CEZ 5PTG325 mL20 mmGlass248°F72€54.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 5PTG4 Test Tube Rim Glass 25mm x 150mm - Pack Of 72
€58.10 /unit