Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5PTD2 Measuring Pipette Grade B Glass 5ml - Pack Of 12 | AE6CDR

LAB SAFETY SUPPLY 5PTD2 Measuring Pipette Grade B Glass 5ml - Pack Of 12

Item: AE6CDR Model: 5PTD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeasuring Pipette,Grade B
Band ColorRed
Capacity5 mL
ClassClass B
Graduation Subdivisions0.1 mL
Length330 mm
MaterialGlass
Tolerance0.05 mL
AutoclavableAutoclavable
ColorClear
Compatible Product TypePlastic Pipette Pump, Rubber Pipette Filler
Graduation Increments0.1 mL
Individually WrappedNot Individually Wrapped
Overall Diameter8 mm
Overall Length330 mm
Product TypeSerological Pipette
StandardsMEASURING PIPETTE, GRADE B
SterilityNon-Sterile

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.05
Ship length (cm)33
Ship width (cm)5.08
HS code7017905000
Country of OriginCN

Product Variants

ProductModelCapacityGraduation SubdivisionsBand ColorMaterialPkg. Qty.Price
APPROVED VENDOR 5PTA3 Measuring Pipette A Glass 0.1ml - Pack Of 12 | AE6CCW 5PTA30.1 mL0.001 mLGreenGlass12€55.03
APPROVED VENDOR 5PTA4 Measuring Pipette A Glass 0.2ml - Pack Of 12 | AE6CCX 5PTA40.2 mL0.002 mLBlueGlass12€52.32
APPROVED VENDOR 5PTA5 Measuring Pipette A Glass 0.5ml - Pack Of 12 | AE6CCY 5PTA50.5 mL0.005 mLYellowGlass12€38.24
APPROVED VENDOR 5PTA6 Measuring Pipette Grade A Glass 1ml - Pack Of 12 | AE6CCZ 5PTA61 mL0.01 mLYellowGlass12€54.52
APPROVED VENDOR 5PTA7 Measuring Pipette Grade A Glass 1ml - Pack Of 12 | AE6CDA 5PTA71 mL0.1 mLYellowGlass12€40.87
APPROVED VENDOR 5PTA8 Measuring Pipette Grade A Glass 2ml - Pack Of 12 | AE6CDB 5PTA82 mL0.02 mLBlackGlass12€36.61
APPROVED VENDOR 5PTA9 Measuring Pipette Grade A Glass 2ml - Pack Of 12 | AE6CDC 5PTA92 mL0.1 mLBlackGlass12€46.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 5PTD2 Measuring Pipette Grade B Glass 5ml - Pack Of 12
€27.74 /unit