Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 52JZ93 Bottle, 80 oz Labware Capacity, Type III Soda Lime Glass, PTFE, 6 Pack | CR8MBE

LAB SAFETY SUPPLY 52JZ93 Bottle, 80 oz Labware Capacity, Type III Soda Lime Glass, PTFE, 6 Pack

Item: CR8MBE Model: 52JZ93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body MaterialGlass
Bottle/jar ShapeBoston Round
Bottle/jar TypeSampling
Closure ColorWhite Clear
Closure MaterialPolypropylene
Closure TypeScrew On
Depth137 mm
Diameter137 mm
Includes ClosureYes
Labware ClarityColored
Labware Closure Liner DesignFlat
Labware Closure Liner MaterialPTFE
MouthNarrow
Pre-cleanedNone
Screw Closure Size38 mm to 430 mm
Special FeaturesPTFE/Foam Backed Liner
Sterile/non-sterileNon Sterile
Width38 mm
Body Diameter137 mm
Bottle TypeSampling
Capacity - Ml2.36L
Closure IncludedYes
Closure Liner MaterialPTFE
GraduatedNo
Overall Height310 mm
ShapeBoston Round

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)31
Ship length (cm)13.7
Ship width (cm)13.7
Country of OriginUS

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialBottle/jar ShapeLabware Closure Liner MaterialAutoclavableScrew Closure SizePkg. Qty.Price
LAB SAFETY SUPPLY 52KA55 Bottle, 0.5 oz Labware Capacity, Type III Soda Lime Glass, 24 Pack | CR8LYF 52KA55GlassAmberGlassThermosetRoundPolyethyleneNo28 mm to 400 mm24€58.32
LAB SAFETY SUPPLY 52JZ54 Bottle, 0.5 oz Labware Capacity, Type III Soda Lime Glass, F217, 24 Pack | CR8LYG 52JZ54GlassAmberGlassPolypropyleneRoundF217No28 mm to 400 mm24€45.85
LAB SAFETY SUPPLY 52KA10 Bottle, 0.5 oz Labware Capacity, Type III Soda Lime Glass, PTFE, 24 Pack | CR8LYH 52KA10GlassAmberGlassPolypropyleneRoundPTFENo28 mm to 400 mm24€59.23
LAB SAFETY SUPPLY 52JZ68 Bottle, 1 Gallon Labware Capacity, Type III Soda Lime Glass, Foam, 4 Pack | CR8LYJ 52JZ68GlassClearGlassPolypropyleneRoundFoamNo89 mm to 400 mm4€112.68
LAB SAFETY SUPPLY 52JZ39 Bottle, 1 Gallon Labware Capacity, Type III Soda Lime Glass, Foam, 6 Pack | CR8LYK 52JZ39GlassAmberGlassPolypropyleneBoston RoundFoamNo38 mm to 400 mm6€165.25
LAB SAFETY SUPPLY 52KA03 Bottle, 1 Gallon Labware Capacity, Type III Soda Lime Glass, PTFE, 4 Pack | CR8LYL 52KA03GlassClearGlassPolypropyleneBoston RoundPTFENo38 mm to 400 mm4€127.75
LAB SAFETY SUPPLY 52KA24 Bottle, 1 Gallon Labware Capacity, Type III Soda Lime Glass, PTFE, 4 Pack | CR8LYM 52KA24GlassClearGlassPolypropyleneRoundPTFENo89 mm to 400 mm4€94.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 52JZ93 Bottle, 80 oz Labware Capacity, Type III Soda Lime Glass, PTFE, 6 Pack
€158.47 /unit