Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 24J926 Sample Bag 42 Ounce - Pack Of 500 | AB7WVW

LAB SAFETY SUPPLY 24J926 Sample Bag 42 Ounce - Pack Of 500

Item: AB7WVW Model: 24J926
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSampling Bag
Length15"
MaterialLDPE
Standards And ApprovalsETO Sterilization Certificate
StyleClear
Thickness0.17 mm
Width5 1/2"
AutoclavableNo
Bag StyleStandard
Capacity - Ml1.24L
Capacity - Oz42 fl. oz.
Closure TypeTab
ColorClear
Nominal Size (wxl)5.5" x 15"
Overall Length15"
Overall Width5 1/2"
Product TypeSampling Bag
Shelf Life3 yrs.
StandardsETO STERILIZATION CERTIFICATE
Sterile/non-sterileSterile
Write-on Strip Included?No

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)0.02
Ship length (cm)38.1
Ship width (cm)13.97
HS code3923210030
Country of OriginCN

Product Variants

ProductModelThicknessStyleMaterialPkg. Qty.Price
LAB SAFETY SUPPLY 24J925 Sample Bag 7 Ounce 500 Pk | AB7WVV 24J9250.14 mmClearLDPE500€102.84
LAB SAFETY SUPPLY 24J927 Sample Bag 70 Ounce - Pack Of 500 | AB7WVX 24J9270.2 mmClearLDPE500€313.08
LAB SAFETY SUPPLY 24J934 Sample Bag 2 Ounce - Pack Of 500 | AB7WWE 24J9340.14 mmClearLDPE500€98.21
LAB SAFETY SUPPLY 24J935 Sample Bag 13 Ounce - Pack Of 500 | AB7WWF 24J9350.14 mmClearLDPE500€146.84
LAB SAFETY SUPPLY 24J936 Sample Bag 100 Ounce - Pack Of 250 | AB7WWG 24J9360.2 mmClearLDPE250€306.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 24J926 Sample Bag 42 Ounce - Pack Of 500
€266.52 /unit