Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 21R580 Stirring Bar Round 1-1/4 x 5/16 Inch - Pack Of 10 | AB6HBN

LAB SAFETY SUPPLY 21R580 Stirring Bar Round 1-1/4 x 5/16 Inch - Pack Of 10

Item: AB6HBN Model: 21R580
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStirring Bar
CoatingPTFE
ColorWhite
Magnet MaterialAlNiCo V
MaterialAlnico V Magnet
ShapeRound
Diameter7.93 mm
Overall Length31.75 mm
Product TypeStirring Bar

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.18
Ship length (cm)0.79
Ship width (cm)0.79
HS code8505110000
Country of OriginIN

Product Variants

ProductModelShapeMaterialColorCoatingMagnet MaterialPkg. Qty.Price
LAB SAFETY SUPPLY 21R574 Stirring Bar Round 1 x 5/16 Inch - Pack Of 10 | AB6HBH 21R574RoundAlnico V MagnetWhitePTFEAlNiCo V10€63.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 21R580 Stirring Bar Round 1-1/4 x 5/16 Inch - Pack Of 10
€74.98 /unit