Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 21F236 Pipette 5ml - Pack Of 500 | AB6GDG

LAB SAFETY SUPPLY 21F236 Pipette 5ml - Pack Of 500

Item: AB6GDG Model: 21F236
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Capacity5 mL
Graduation Range1 mL
Graduation Subdivisions0.25 mL
Length14.5cm
MaterialLDPE
Overall Length145 mm
Product TypeTransfer Pipette
SterilityNon-Sterile
Transfer Pipette StyleStandard

Shipping Info:

Ship weight (kg) 0.8928
Ship height (cm)26
Ship length (cm)14.5
Ship width (cm)21
HS code3926909910
Country of OriginCN

Product Details:

    • Sterile/Non-Sterile (Non-Sterile)
    • Special Features: Narrow Stem

Product Variants

ProductModelCapacityMaterialGraduation SubdivisionsGraduation RangePkg. Qty.Price
APPROVED VENDOR 21F238 Pipette 4ml - Pack Of 500 | AB6GDJ 21F2384 mLLDPE--500€18.35
APPROVED VENDOR 21F239 Pipette 1.2ml - Pack Of 1000 | AB6GDK 21F2391.2 mLLDPE--1€30.25
APPROVED VENDOR 21F240 Pipette 9ml - Pack Of 500 | AB6GDL 21F2409 mLLDPE--500€30.02
APPROVED VENDOR 21F242 Pipette 8.7ml Pack Of 400 | AB6GDN 21F2428.7 mLLow Density Polyethylene--400€39.19
APPROVED VENDOR 21F244 Pipette 5.8ml - Pack Of 500 | AB6GDQ 21F2445.8 mLLDPE--500€55.96
APPROVED VENDOR 21F246 Pipette 1.0ml - Pack Of 1000 | AB6GDT 21F2461 mLLDPE--1€33.19
APPROVED VENDOR 21F249 Pipette 7.5ml - Pack Of 500 | AB6GDW 21F2497.5 mLLow Density Polyethylene0.5 mL3 mL500€20.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 21F236 Pipette 5ml - Pack Of 500
€18.43 /unit