Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 21F230 Pipette Transfer 15ml - Pack Of 500 | AB6GDA

LAB SAFETY SUPPLY 21F230 Pipette Transfer 15ml - Pack Of 500

Item: AB6GDA Model: 21F230
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette Transfer
Capacity15 mL
Length15.5cm
MaterialLow Density Polyethylene
Overall Length155 mm
Pipette TypeTransfer
Product TypeTransfer Pipette
SterilityNon-Sterile
Transfer Pipette StyleNarrow Stem

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)40.39
Ship length (cm)15.5
Ship width (cm)17.02
HS code3926909910
Country of OriginCN

Product Details:

    • Sterile/Non-Sterile (Non-Sterile)
    • Special Features: Narrow Stem

Product Variants

ProductModelCapacityMaterialGraduation SubdivisionsGraduation RangePkg. Qty.Price
APPROVED VENDOR 21F229 Pipette Transfer 1.5ml - Pack Of 1000 | AB6GCZ 21F2291.5 mLLDPE--1€90.80
APPROVED VENDOR 21F231 Pipette Transfer 4ml - Pack Of 500 | AB6GDB 21F2314 mLLDPE--500€20.24
APPROVED VENDOR 21F232 Pipette Transfer 5ml - Pack Of 500 | AB6GDC 21F2325 mLLDPE0.25 mL1 mL500€18.36
APPROVED VENDOR 21F233 Pipette Transfer 4.5ml - Pack Of 500 | AB6GDD 21F2334.5 mLLDPE--500€21.99
APPROVED VENDOR 21F234 Pipette Transfer 5.8ml - Pack Of 500 | AB6GDE 21F2345.8 mLLDPE--500€49.01
APPROVED VENDOR 21F235 Pipette Transfer 6ml - Pack Of 500 | AB6GDF 21F2356 mLLow Density Polyethylene--500€42.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 21F230 Pipette Transfer 15ml - Pack Of 500
€34.37 /unit