Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 20F866 Slide Clipped Corner Ground Edges - Pack Of 72 | AB4UUP

LAB SAFETY SUPPLY 20F866 Slide Clipped Corner Ground Edges - Pack Of 72

Item: AB4UUP Model: 20F866
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicroscope Slide
ColorFrosted
MaterialGlass
Size75 mm x 25 mm
Thickness1 mm
Edge TypeGround
Number Of Slides72
Overall Length75 mm
Overall Width25 mm
Product TypeMicroscope Slide
StandardsFDA
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)0.11
Ship length (cm)7.5
Ship width (cm)2.5
HS code7017901000
Country of OriginCN

Product Variants

ProductModelColorMaterialSizeThicknessPkg. Qty.Price
LAB SAFETY SUPPLY 20F865 Slide Clipped Corner Ground Edges - Pack Of 72 | AB4UUN 20F865GreenGlass75 mm x 25 mm1 mm72€9.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 20F866 Slide Clipped Corner Ground Edges - Pack Of 72
€15.88 /unit