Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LAB SAFETY SUPPLY 20F856 Microscope Slide White Precleaned Pk72 | AB4UUG

LAB SAFETY SUPPLY 20F856 Microscope Slide White Precleaned Pk72

Item: AB4UUG Model: 20F856
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicroscope Slide
ColorWhite
MaterialGlass
Size75 mm x 25 mm
Thickness1 mm
Edge TypeGround
Number Of Slides72
Overall Length75 mm
Overall Width25 mm
Product TypeMicroscope Slide
StandardsFDA
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)0.11
Ship length (cm)7.5
Ship width (cm)2.5
HS code7017901000
Country of OriginCN

Product Variants

ProductModelMaterialColorSizeThicknessPkg. Qty.Price
LAB SAFETY SUPPLY 20F847 Microscope Slide White Glass - Pack Of 72 | AB4UUB 20F847GlassWhite75 mm x 25 mm1 mm72€17.53
LAB SAFETY SUPPLY 20F849 Microscope Slide Borosilicate Glass Pk72 | AB4UUC 20F849Borosilicate Glass-75 mm x 25 mm1 mm72€9.91
LAB SAFETY SUPPLY 20F854 Microscope Slide White - Pack Of 72 | AB4UUE 20F854GlassWhite75 mm x 25 mm1 mm72€18.38
LAB SAFETY SUPPLY 20F855 Microscope Slide Precleaned Plain Pk72 | AB4UUF 20F855GlassWhite75 mm x 25 mm1 mm72€16.94
LAB SAFETY SUPPLY 20F859 Microscope Slide Adhesive+ - Pack Of 72 | AB4UUJ 20F859GlassWhite75 mm x 25 mm1 mm72€11.08
LAB SAFETY SUPPLY 20F860 Microscope Slide Clipped Corner - Pack Of 72 | AB4UUK 20F860GlassWhite75 mm x 25 mm1 mm72€17.00
LAB SAFETY SUPPLY 20F862 Microscope Slide White Ground - Pack Of 72 | AB4UUL 20F862GlassGreen75 mm x 25 mm1 mm72€15.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 20F856 Microscope Slide White Precleaned Pk72
€28.83 /unit