Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 12K912 8um Quantitative Filter Paper 11.0cm - Pack Of 100 | AA4FME

LAB SAFETY SUPPLY 12K912 8um Quantitative Filter Paper 11.0cm - Pack Of 100

Item: AA4FME Model: 12K912
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuantitative Filter Paper
Diameter11cm
GradeGrade CFP40
MaterialCellulose
Pore Size8 µm
FlutedNo
Maximum Pore Size8 µm
Minimum Pore Size8 µm
PorosityMedium
StandardsFDA
Thickness0.2 mm

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.02
Ship length (cm)11
Ship width (cm)11
HS code4823209000
Country of OriginUS

Product Variants

ProductModelDiameterPore SizeMaterialPkg. Qty.Price
LAB SAFETY SUPPLY 12K910 8um Quantitative Filter Paper 4.25cm - Pack Of 100 | AA4FMC 12K9104.25cm8 µmCellulose100€11.51
LAB SAFETY SUPPLY 12K911 8um Quantitative Filter Paper 9.0cm - Pack Of 100 | AA4FMD 12K9119cm8 µmCellulose100€19.36
LAB SAFETY SUPPLY 12K913 8um Quantitative Filter Paper 12.5cm - Pack Of 100 | AA4FMF 12K91312.5cm8 µmCellulose100€24.49
LAB SAFETY SUPPLY 12K914 8um Quantitative Filter Paper 15.0cm - Pack Of 100 | AA4FMG 12K91415cm8 µmCellulose100€31.29
LAB SAFETY SUPPLY 12K915 8um Quantitative Filter Paper 18.5cm - Pack Of 100 | AA4FMH 12K91518.5cm8 µmCellulose100€51.30
LAB SAFETY SUPPLY 12K916 20um Quantitative Filter Paper9.0cm - Pack Of 100 | AA4FMJ 12K9169cm20 µmCellulose100€17.24
LAB SAFETY SUPPLY 12K918 20um Quantitative Filter Paper 11.0cm - Pack Of 100 | AA4FML 12K91811cm20 µmCellulose100€19.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 12K912 8um Quantitative Filter Paper 11.0cm - Pack Of 100
€30.33 /unit