Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 12K909 6um Qualitative Filter Paper 15.0cm - Pack Of 100 | AA4FMB

LAB SAFETY SUPPLY 12K909 6um Qualitative Filter Paper 15.0cm - Pack Of 100

Item: AA4FMB Model: 12K909
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQualitative Filter Paper
Diameter15cm
GradeGrade CFP3
MaterialCellulose
Pore Size6 µm
FlutedNo
Maximum Pore Size6 µm
Minimum Pore Size6 µm
PorositySlow
StandardsFDA
Thickness0.32 mm

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)0.03
Ship length (cm)15
Ship width (cm)15
HS code4823209000
Country of OriginUS

Product Variants

ProductModelDiameterPore SizeMaterialPkg. Qty.Price
LAB SAFETY SUPPLY 12K890 11um Qualitative Filter Paper 4.25cm - Pack Of 100 | AA4FLG 12K8904.25cm11 µmCellulose100€14.16
LAB SAFETY SUPPLY 12K891 11um Qualitative Filter Paper 5.5cm - Pack Of 100 | AA4FLH 12K8915.5cm11 µmCellulose100€14.11
LAB SAFETY SUPPLY 12K892 11um Qualitative Filter Paper 7.0cm - Pack Of 100 | AA4FLJ 12K8927cm11 µmCellulose100€11.87
LAB SAFETY SUPPLY 12K893 11um Qualitative Filter Paper 9.0cm - Pack Of 100 | AA4FLK 12K8939cm11 µmCellulose100€14.39
LAB SAFETY SUPPLY 12K894 11um Qualitative Filter Paper 11.0cm - Pack Of 100 | AA4FLL 12K89411cm11 µmCellulose100€17.88
LAB SAFETY SUPPLY 12K895 11um Qualitative Filter Paper 12.5cm - Pack Of 100 | AA4FLM 12K89512.5cm11 µmCellulose100€19.24
LAB SAFETY SUPPLY 12K896 11um Qualitative Filter Paper 15.0cm - Pack Of 100 | AA4FLN 12K89615cm11 µmCellulose100€27.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 12K909 6um Qualitative Filter Paper 15.0cm - Pack Of 100
€118.46 /unit