L9 440932 Hex Head Cap Screw, 1-1/4-7 Thread Size, Grade 9 | CG8XTM 452J32

L9 440932 452J32 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 6 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XTM Model: 440932Cross Ref: 452J32
Limited Availability
€1,065.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height55/64"
Head TypeStandard
Head Width1 7/8"
Length6"
MaterialSteel
Min. Thread Length2 3/4"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440932 452J32 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 6 In Lg., Gr. 9, Yellow Zn Plated
€1,065.60 /unit