L9 440430 Hex Head Cap Screw, 9/16-12 Thread Size, Grade 9 | CG8XKD 452G59

L9 440430 452G59 Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 2 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XKD Model: 440430Cross Ref: 452G59
Limited Availability
€271.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height27/64"
Head TypeStandard
Head Width13/16"
Length2"
MaterialSteel
Min. Thread Length2"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size9/16"-12
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440430 452G59 Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 2 In Lg., Gr. 9, Yellow Zn Plated
€271.80 /unit