L9 440320 Hex Head Cap Screw, 7/16-20 Thread Size, Grade 9 | CG8XHT 452G24

L9 440320 452G24 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 4 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XHT Model: 440320Cross Ref: 452G24
Limited Availability
€131.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height21/64"
Head TypeStandard
Head Width5/8"
Length4"
MaterialSteel
Min. Thread Length1 1/8"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size7/16"-20
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440320 452G24 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 4 In Lg., Gr. 9, Yellow Zn Plated
€131.08 /unit