L9 440216 Hex Head Cap Screw, 3/8-24 Thread Size, Grade 9 | CG8XGJ 452F92

L9 440216 452F92 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 3/4 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XGJ Model: 440216Cross Ref: 452F92
Limited Availability
€222.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height9/32"
Head TypeStandard
Head Width9/16"
Length3/4"
MaterialSteel
Min. Thread Length3/4"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size3/8"-24
Thread StyleFully Threaded
Thread TypeFine

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440216 452F92 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 3/4 In Lg., Gr. 9, Yellow Zn Plated
€222.30 /unit