L9 440152 Hex Head Cap Screw, 5/16-24 Thread Size, Grade 9 | CG8XFU 452F76

L9 440152 452F76 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 3 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XFU Model: 440152Cross Ref: 452F76
Limited Availability
€457.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height15/64"
Head TypeStandard
Head Width1/2"
Length3"
MaterialSteel
Min. Thread Length7/8"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size5/16"-24
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440152 452F76 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 3 In Lg., Gr. 9, Yellow Zn Plated
€457.20 /unit