Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA TPMT222XP CA530 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Xp Chip-Breaker | CR8GHB

KYOCERA TPMT222XP CA530 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Xp Chip-Breaker

Item: CR8GHB Model: TPMT222XP CA530Cross Ref: 53LX63
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTPMT222XP CA530
Chip-breakerYes
Chip-breaker CodeXP
Chip-breaker StyleOn One Side
Coating ProcessCVD
Corner Radius0.0312"
Cutting ApplicationTurning
Cutting DirectionNeutral
Insert CodeTPMT222
Insert StyleTPMT
Iso NumberTPMT110308XP
Manufacturer GradeCA530
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
RakeNegative
ShapeTriangle
Thickness1/8"
Through Hole Inside Dia.0.1299"

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusPrimary Material ApplicationChip-breaker CodePkg. Qty.Price
KYOCERA TPEH2202MLPPR1535 Triangle Turning Insert | CR8EZX TPEH2202MLPPR1535--------1€31.70
KYOCERA TPMR322HQCA025P Triangle Turning Insert | CR8EZY TPMR322HQCA025P--------10€19.59
KYOCERA TNGG332LBPV720 Triangle Turning Insert | CR8EZZ TNGG332LBPV720--------1€24.56
KYOCERA TPGR222LBTN620 Triangle Turning Insert | CR8FAA TPGR222LBTN620--------1€25.11
KYOCERA TNGG322RCTN610 Triangle Turning Insert | CR8FAB TNGG322RCTN610--------1€14.92
KYOCERA TPM321CA4515 Triangle Turning Insert | CR8FAC TPM321CA4515--------1€16.66
KYOCERA TPGT181505MFPPFPR1535 Triangle Turning Insert | CR8FAD TPGT181505MFPPFPR1535--------1€31.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA TPMT222XP CA530 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Xp Chip-Breaker