Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA TKN3KW10 Indexable Parting And Grooving Insert, 3 Insert Size, Neutral, 3.10 mm Max. Grooving Wd | CR7QQA

KYOCERA TKN3KW10 Indexable Parting And Grooving Insert, 3 Insert Size, Neutral, 3.10 mm Max. Grooving Wd

Item: CR7QQA Model: TKN3KW10Cross Ref: 170ET4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.60 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeTKN3
Chip-breaker CodeNo
Corner Radius0.25 mm
Cutting ApplicationCut-Off
Cutting DirectionNeutral
FinishBright, Uncoated
For ToolholderKTKB-3S
Hole TypeNo Hole
Insert Holding TypeClamp
Insert Size3
MaterialCarbide
Max. Grooving Width3.1 mm
Number Of Cutting Edges1
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Non Ferrous
RakePositive
System Of MeasurementMetric
Chip-breakerNo
Finish - MachiningBright (Uncoated)
Iso NumberTKN3
Manufacturer GradeKW10
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCorner RadiusFinishChip-breaker CodeNumber Of Cutting EdgesCutting DirectionThicknessInscribed CircleMaterialPrice
KYOCERA KCGP3110LPR1215 Indexable Parting And Grooving Insert | CR7QDT KCGP3110LPR1215--------€36.89
KYOCERA KCGDP3094LPR930 Indexable Parting And Grooving Insert | CR7QDU KCGDP3094LPR930--------€35.15
KYOCERA KCGP3031LPR930 Indexable Parting And Grooving Insert | CR7QDW KCGP3031LPR930---------
RFQ
KYOCERA KCGP3094LPR1215 Indexable Parting And Grooving Insert | CR7QDX KCGP3094LPR1215--------€37.03
KYOCERA KCGP4189LPR1215 Indexable Parting And Grooving Insert | CR7QDY KCGP4189LPR1215--------€53.53
KYOCERA GBA32R125010KPD010 Indexable Parting And Grooving Insert | CR7QDZ GBA32R125010KPD010--------€177.66
KYOCERA GVFR250BKPD010 Indexable Parting And Grooving Insert | CR7QEA GVFR250BKPD010--------€245.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA TKN3KW10 Indexable Parting And Grooving Insert, 3 Insert Size, Neutral, 3.10 mm Max. Grooving Wd
€19.60 /unit