Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA SPMT180616ENNB4PR1230 Square Milling Insert, 0.7090 Inch Inscribed Circle, 1/16 Inch Corner Radius | CR7UBB

KYOCERA SPMT180616ENNB4PR1230 Square Milling Insert, 0.7090 Inch Inscribed Circle, 1/16 Inch Corner Radius

Item: CR7UBB Model: SPMT180616ENNB4PR1230Cross Ref: 487X81
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSPMT180616ENNB4PR1230
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeNB4
Chip-breaker StyleOn One Side
Clearance Angle11°
CoatingChemical vapor deposition
CompatibilityYes
Corner Radius0.062"
Countersink Hole Angle40° to 60°
Cutting ApplicationMilling
Cutting DirectionNeutral
Cutting Edge Length18 mm
FeaturesWear And Oxidation Resistance
FinishMegacoat Nano
For ToolholderM, MFH 25-S25-10-2T-200, MFH 25-W25-10-2T, MSRS 15080R-4T, MSRS 1510000R-12T, MSRS 1512000R-14T, MSRS 1512000R-16T, MSRS 153000R-4T, MSRS 153000R-6T, MSRS 154000R-4T, MSRS 155000R-6T, MSRS 155000R-8T, MSRS 156000R-10T, MSRS 156000R-8T, MSRS 158000R-10T, MSRS 158000R-12T
For Use WithRP_Mfr No. MSRS903000R-1-4T, MSRS90080R-1-4T, MSRS90080R-1-4T-M, MSRS90080R-2-4T, MSRS90080R-2-4T-M, MSRS90080R-4-4T, MSRS90080R-4-4T-M, MSRS9010000R-1-12T, MSRS90100R-1-6T, MSRS90100R-1-6T-M, MSRS90100R-2-6T, MSRS90100R-2-6T-M, MSRS90100R-4-6T, MSRS90100R-4-6T-M, MSRS90125R-1-8T, MSRS90125R-1-8T-M, MSRS90125R-2-8T, MSRS90125R-2-8T-M, MSRS90160R-1-8T, MSRS90160R-1-8T-M, MSRS90160R-2-8T, MSRS90160R-2-8T-M, MSRS90200R-1-10T, MSRS90200R-1-10T-M, MSRS90200R-2-10T, MSRS90200R-2-10T-M, MSRS90250R-1-12T, MSRS90250R-1-12T-M, MSRS90250R-2-12T, MSRS90250R-2-12T-M, MSRS903000R-2-4T, MSRS903000R-4-4T, MSRS90315R-1-14T, MSRS90315R-1-14T-M, MSRS90315R-2-14T, MSRS90315R-2-14T-M, MSRS904000R-1-6T, MSRS904000R-2-6T, MSRS905000R-1-8T, MSRS906000R-1-8T, MSRS908000R-1-10T
Hardened CompatibilityNo
Hole TypeDouble Countersink Hole
Inscribed Circle0.709"
Insert ApplicationMilling
Insert Holding TypeScrew
Insert Size180616
Lead Angle90°
MaterialCarbide
Mfr. SeriesMSRS90
Mounting Hole Dia.0.268"
Mounting StyleScrew
No. Of Edges4
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges4
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, P, S
RakePositive
ShapeSquare
Stainless CompatibilityYes
StyleSPMT
Super Alloy CompatibilityNo
System Of MeasurementMetric
Thickness1/4"
Through Hole Inside Dia.0.268"
Workpiece CompatibilityStainless Steel
Ansi CodeSPMT180616ENNB4PR1230
Coating ProcessCVD
Finish - MachiningMegacoat Nano
Insert StyleSPMT
Iso NumberSPMT180616ENNB4PR1230
Manufacturer GradePR1230
Material - MachiningCarbide
Measurement SystemMetric
SeriesMSRS90 Series

Shipping Info:

Ship weight (kg) 0.0207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberInsert SizeChip-breaker CodeCutting Edge LengthMounting Hole Dia.Price
KYOCERA SOMT100420ERLDPR1535 Square Milling Insert, 0.4110 Inch Inscribed Circle, 0.0787 Inch Corner Radius | CR7TYB SOMT100420ERLDPR15350.411"0.079"0.18"SOMT100420ERLDPR1535100420LD10 mm0.181"€15.29
KYOCERA SOMT100420ERLDPR1525 Square Milling Insert, 0.4110 Inch Inscribed Circle, 0.0787 Inch Corner Radius | CR7TYC SOMT100420ERLDPR15250.411"0.079"0.18"SOMT100420ERLDPR1525100420LD10 mm0.181"€15.29
KYOCERA SOMT100420ERFLCA6535 Square Milling Insert, 0.4110 Inch Inscribed Circle, 0.0787 Inch Corner Radius | CR7TYD SOMT100420ERFLCA65350.411"0.079"0.18"SOMT100420ERFLCA6535100420FL10 mm0.181"€14.56
KYOCERA SOMT140520ERGMCA6535 Square Milling Insert, 0.5570 Inch Inscribed Circle, 0.0787 Inch Corner Radius | CR7TYE SOMT140520ERGMCA65350.557"0.079"0.219"SOMT140520ERGMCA6535140520GM14 mm0.228"€17.75
KYOCERA SOMT140520ERGMPR1525 Square Milling Insert, 0.5570 Inch Inscribed Circle, 0.0787 Inch Corner Radius | CR7TYF SOMT140520ERGMPR15250.557"0.079"0.219"SOMT140520ERGMPR1525140520GM14 mm0.228"€18.64
KYOCERA SOMT140520ERGMPR1510 Square Milling Insert, 0.5570 Inch Inscribed Circle, 0.0787 Inch Corner Radius | CR7TYG SOMT140520ERGMPR15100.557"0.079"0.219"SOMT140520ERGMPR1510140520GM14 mm0.228"€18.64
KYOCERA SOMT140514ERFLPR1510 Square Milling Insert, 0.5740 Inch Inscribed Circle, 0.0551 Inch Corner Radius | CR7TYH SOMT140514ERFLPR15100.574"0.055"0.219"SOMT140514ERFLPR1510140514FL14 mm0.228"€18.64

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA SPMT180616ENNB4PR1230 Square Milling Insert, 0.7090 Inch Inscribed Circle, 1/16 Inch Corner Radius