Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA RPMT1204M0ENGHPR1525 Round Milling Insert, 0.4720 Inch Inscribed Circle, 6.00 mm Corner Radius | CR7TXD

KYOCERA RPMT1204M0ENGHPR1525 Round Milling Insert, 0.4720 Inch Inscribed Circle, 6.00 mm Corner Radius

Item: CR7TXD Model: RPMT1204M0ENGHPR1525Cross Ref: 487Z29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.14 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeGH
Chip-breaker StyleOn One Side
Clearance Angle11°
CoatingChemical vapor deposition
CompatibilityYes
Corner Radius6 mm
Countersink Hole Angle40° to 60°
Cutting ApplicationMilling
Cutting DirectionNeutral
Cutting EdgeRound Honed
Cutting Edge Length12 mm
FeaturesWear Resistance And High Oxidation Resistance
FinishMegacoat Nano
For ToolholderMRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
For Use WithRP_Mfr No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
Hardened CompatibilityYes
Hole TypeCountersink Hole
Inscribed Circle0.472"
Insert ApplicationMilling
Insert Holding TypeScrew
Insert Size1204M0
Lead Angle90°
MaterialCarbide
Mfr. SeriesRAD-6 (MRX)
Mounting Hole Dia.0.181"
Mounting StyleScrew
No. Of Edges0
Non Ferrous (n) CompatibilityNo
Primary Material ApplicationHardened Steel, Steel
Primary Material Application Iso CodeH, P
RakePositive
Secondary Material ApplicationStainless Steel, Steel
Secondary Material Application Iso CodeM
ShapeRound
Stainless CompatibilityNo
StyleRPMT
Super Alloy CompatibilityNo
System Of MeasurementMetric
Thickness0.187"
Through Hole Inside Dia.0.181"
Workpiece CompatibilityHardened, Steel
Coating ProcessCVD
Finish - MachiningMegacoat Nano
Insert StyleRPMT
Iso NumberRPMT1204M0ENGHPR1525
Manufacturer GradePR1525
Material - MachiningCarbide
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.0063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleThicknessCorner RadiusChip-breakerInsert SizeCutting Edge LengthHole TypeMounting Hole Dia.Price
KYOCERA ROMU1605M0ERSMCA6535 Round Milling Insert | CR7TVE ROMU1605M0ERSMCA6535--------€36.49
KYOCERA RDGT0803M0ERGMPR1510 Round Milling Insert | CR7TVF RDGT0803M0ERGMPR1510--------€22.32
KYOCERA RPGT1204M0ERGMPR1510 Round Milling Insert | CR7TVG RPGT1204M0ERGMPR1510--------€29.13
KYOCERA ROMU1204M0ERSMCA6535 Round Milling Insert | CR7TVH ROMU1204M0ERSMCA6535--------€31.74
KYOCERA ROMU1605M0ERSMPR1535 Round Milling Insert | CR7TVJ ROMU1605M0ERSMPR1535--------€38.33
KYOCERA RDMT0803M0ENGHCA6535 Round Milling Insert | CR7TVK RDMT0803M0ENGHCA6535--------€13.26
KYOCERA RPGT1605M0ERSMPR1535 Round Milling Insert | CR7TVL RPGT1605M0ERSMPR1535--------€40.72

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA RPMT1204M0ENGHPR1525 Round Milling Insert, 0.4720 Inch Inscribed Circle, 6.00 mm Corner Radius
€17.14 /unit