Item | Milling Insert |
Ansi Number | LPGT010210ERGMPR1525 |
Cast Iron (k) Compatibility | No |
Chip-breaker | Yes |
Chip-breaker Code | GM |
Chip-breaker Style | Single Sided |
Clearance Angle | 11° |
Coating | Chemical vapor deposition |
Compatibility | Yes |
Corner Radius | 0.039" |
Countersink Hole Angle | 40° to 60° |
Cutting Application | Milling |
Cutting Direction | Right Hand |
Cutting Edge Length | 1 mm |
Features | Wear Resistance And High Oxidation Resistance |
Finish | Megacoat Nano |
For Toolholder | MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T |
For Use With | RP_MFH0500-S500-01-3T-3, MFH0625-S625-01-4T35, MFH08-S10-01-1T, MFH08-W10-01-1T, MFH10-S10-01-2T, MFH10-W10-01-2T, MFH12-S12-01-3T, MFH12-W12-01-3T, MFH14-S12-01-3T, MFH14-W12-01-3T, MFH16-S16-01-4T, MFH16-W16-01-4T, Mfr No. MFH0375-S375-01-1T-3 |
Hardened Compatibility | Yes |
Hole Type | Double Countersink Hole |
Included Angle | 90° |
Inscribed Circle | 0.165" |
Insert Application | Milling |
Insert Holding Type | Screw |
Insert Size | 10210 |
Lead Angle | 90° |
Material | Carbide |
Mfr. Series | MFH-MICRO |
Mounting Hole Dia. | 0.083" |
Mounting Style | Screw |
No. Of Edges | 2 |
Non Ferrous (n) Compatibility | No |
Number Of Cutting Edges | 2 |
Primary Material Application | Hardened Steel, Steel |
Primary Material Application Iso Code | H, P |
Rake | Positive |
Secondary Material Application | Stainless Steel, Steel |
Secondary Material Application Iso Code | M |
Shape | Rectangle |
Stainless Compatibility | No |
Style | LPGT |
Super Alloy Compatibility | No |
System Of Measurement | Metric |
Thickness | 0.086" |
Through Hole Inside Dia. | 0.083" |
Width | 0.165" |
Workpiece Compatibility | Hardened, Steel |
Ansi Code | LPGT010210ERGMPR1525 |
Coating Process | CVD |
Finish - Machining | Megacoat Nano |
Insert Style | LPGT |
Iso Number | LPGT010210ERGMPR1525 |
Manufacturer Grade | PR1525 |
Material - Machining | Carbide |
Measurement System | Metric |
Series | MFH-Micro |