Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA LOMU150508ERGHCA6535 Rectangle Milling Insert, 0.362 Inch Inscribed Circle, 0.0315 Inch Corner Radius | CR7TUV

KYOCERA LOMU150508ERGHCA6535 Rectangle Milling Insert, 0.362 Inch Inscribed Circle, 0.0315 Inch Corner Radius

Item: CR7TUV Model: LOMU150508ERGHCA6535Cross Ref: 487Z79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.60 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLOMU150508ERGHCA6535
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeGH
CoatingChemical vapor deposition
CompatibilityNo
Corner Radius0.032"
Cutting ApplicationMilling
Cutting DirectionRight Hand
Cutting Edge Length15 mm
FeaturesHigh Heat And Wear Resistance
FinishTitanium Aluminum Nitride, Aluminum Oxide, Titanium Nitride
For ToolholderMEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
For Use WithRP_MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, MFR. NO. MEW1000-W750-15-2T
Hardened CompatibilityNo
Included Angle90°
Inscribed Circle0.362"
Insert ApplicationMilling
Insert Holding TypeScrew
Insert Size150508
Lead Angle90°
MaterialCarbide
Mfr. SeriesM-Four (Mew) Series
Mounting Hole Dia.0.189"
Mounting StyleScrew
No. Of Edges4
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges4
Primary Material ApplicationNickel, Stainless Steel, Titanium
Primary Material Application Iso CodeM, S
RakePositive
ShapeRectangle
Stainless CompatibilityNo
StyleLOMU
Super Alloy CompatibilityYes
System Of MeasurementMetric
Thickness0.22"
Through Hole Inside Dia.0.189"
Width0.362"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberNo. Of EdgesMounting StyleInsert SizeChip-breaker CodePrice
KYOCERA LOGU030310ERGHPR1535 Rectangle Milling Insert | CR7TRZ LOGU030310ERGHPR1535--------€24.56
KYOCERA LOMU150520ERGMCA6535 Rectangle Milling Insert | CR7TTA LOMU150520ERGMCA6535--------€30.44
KYOCERA LOGU030310ERGHPR015S Rectangle Milling Insert | CR7TTB LOGU030310ERGHPR015S--------€24.56
KYOCERA LOGU2216PAERGMPR1535 Rectangle Milling Insert | CR7TTC LOGU2216PAERGMPR1535--------€65.25
KYOCERA LOMU150512ERGMPR1510 Rectangle Milling Insert | CR7TTD LOMU150512ERGMPR1510--------€31.96
KYOCERA LOMU150520ERGMPR1535 Rectangle Milling Insert | CR7TTE LOMU150520ERGMPR1535--------€31.96
KYOCERA LOGU030310ERGHPR1510 Rectangle Milling Insert | CR7TTF LOGU030310ERGHPR1510--------€24.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA LOMU150508ERGHCA6535 Rectangle Milling Insert, 0.362 Inch Inscribed Circle, 0.0315 Inch Corner Radius
€24.60 /unit