Item | Milling Insert |
Ansi Number | LOMU100404ERGMPR1535 |
Cast Iron (k) Compatibility | No |
Chip-breaker | Yes |
Chip-breaker Code | GM |
Compatibility | No |
Corner Radius | 0.016" |
Cutting Application | Milling |
Cutting Direction | Right Hand |
Cutting Edge Length | 15 mm |
Features | Wear Resistance And Stability |
Finish | Megacoat Nano |
For Toolholder | MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T |
For Use With | RP_MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, MFR. NO. MEW1000-W750-15-2T |
Hardened Compatibility | No |
Included Angle | 90° |
Inscribed Circle | 0.362" |
Insert Application | Milling |
Insert Holding Type | Screw |
Insert Size | 150504 |
Lead Angle | 90° |
Material | Carbide |
Mfr. Series | M-Four (Mew) Series |
Mounting Hole Dia. | 0.189" |
Mounting Style | Screw |
No. Of Edges | 4 |
Non Ferrous (n) Compatibility | No |
Number Of Cutting Edges | 4 |
Primary Material Application | Nickel, Stainless Steel, Titanium |
Primary Material Application Iso Code | M, S |
Rake | Positive |
Secondary Material Application | Nickel, Stainless Steel, Titanium |
Secondary Material Application Iso Code | M, S |
Shape | Rectangle |
Stainless Compatibility | Yes |
Style | LOMU |
Super Alloy Compatibility | Yes |
System Of Measurement | Metric |
Thickness | 0.22" |
Through Hole Inside Dia. | 0.189" |
Width | 0.362" |
Workpiece Compatibility | Stainless Steel, Super Alloy |
Ansi Code | LOMU100404ERGMPR1535 |
Finish - Machining | Megacoat Nano |
Insert Style | LOMU |
Iso Number | LOMU150504ERGMPR1535 |
Manufacturer Grade | PR1535 |
Material - Machining | Carbide |
Measurement System | Metric |
Series | M-FOUR (MEW) |