Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA LOMU100404ERGMPR1535 Rectangle Milling Insert, 0.260 Inch Inscribed Circle, 0.0157 Inch Corner Radius | CR7TTW

KYOCERA LOMU100404ERGMPR1535 Rectangle Milling Insert, 0.260 Inch Inscribed Circle, 0.0157 Inch Corner Radius

Item: CR7TTW Model: LOMU100404ERGMPR1535Cross Ref: 487Y52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberBDMT170431ERJTPR1535
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeGM
CoatingChemical vapor deposition
CompatibilityNo
Corner Radius0.016"
Cutting ApplicationMilling
Cutting DirectionRight Hand
Cutting Edge Length10 mm
FeaturesWear Resistance And Stability
FinishMegacoat Nano
For ToolholderMEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
For Use WithRP_MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40
Hardened CompatibilityNo
Included Angle90°
Inscribed Circle0.26"
Insert ApplicationMilling
Insert Holding TypeScrew
Insert Size100404
Lead Angle90°
MaterialCarbide
Mfr. SeriesM-Four (Mew) Series
Mounting Hole Dia.0.134"
Mounting StyleScrew
No. Of Edges4
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges4
Primary Material ApplicationNickel, Stainless Steel, Titanium
Primary Material Application Iso CodeM, S
RakePositive
Secondary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeM, S
ShapeRectangle
Stainless CompatibilityYes
StyleLOMU
Super Alloy CompatibilityYes
System Of MeasurementMetric
Thickness0.158"
Through Hole Inside Dia.0.134"
Width0.26"
Workpiece CompatibilityStainless Steel, Super Alloy
Ansi CodeBDMT170431ERJTPR1535
Coating ProcessCVD
Finish - MachiningMegacoat Nano
Insert StyleLOMU
Iso NumberLOMU100404ERGMPR1535
Manufacturer GradePR1535
Material - MachiningCarbide
Measurement SystemMetric
SeriesM-FOUR (MEW)

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberNo. Of EdgesMounting StyleInsert SizeChip-breaker CodePrice
KYOCERA LOGU030310ERGHPR1535 Rectangle Milling Insert | CR7TRZ LOGU030310ERGHPR1535--------€24.56
KYOCERA LOMU150520ERGMCA6535 Rectangle Milling Insert | CR7TTA LOMU150520ERGMCA6535--------€30.44
KYOCERA LOGU030310ERGHPR015S Rectangle Milling Insert | CR7TTB LOGU030310ERGHPR015S--------€24.56
KYOCERA LOGU2216PAERGMPR1535 Rectangle Milling Insert | CR7TTC LOGU2216PAERGMPR1535--------€65.25
KYOCERA LOMU150512ERGMPR1510 Rectangle Milling Insert | CR7TTD LOMU150512ERGMPR1510--------€31.96
KYOCERA LOMU150520ERGMPR1535 Rectangle Milling Insert | CR7TTE LOMU150520ERGMPR1535--------€31.96
KYOCERA LOGU030310ERGHPR1510 Rectangle Milling Insert | CR7TTF LOGU030310ERGHPR1510--------€24.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA LOMU100404ERGMPR1535 Rectangle Milling Insert, 0.260 Inch Inscribed Circle, 0.0157 Inch Corner Radius
€35.30 /unit