Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA LOGU030310ERGMPR1535 Rectangle Milling Insert, 0.244 Inch Inscribed Circle, 0.0394 Inch Corner Radius | CR7TTQ

KYOCERA LOGU030310ERGMPR1535 Rectangle Milling Insert, 0.244 Inch Inscribed Circle, 0.0394 Inch Corner Radius

Item: CR7TTQ Model: LOGU030310ERGMPR1535Cross Ref: 487Z90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLOGU030310ERGMPR1535
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeGM
CoatingChemical vapor deposition
CompatibilityNo
Corner Radius0.039"
Cutting ApplicationMilling
Cutting DirectionRight Hand
Cutting Edge Length3 mm
FeaturesWear Resistance And Stability
FinishMegacoat Nano
For ToolholderMEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
For Use WithRP_MFH0625-M08-03-2T, MFH0625-S625-03-2T-6, MFH0750-M10-03-3T, MFH0750-S750-03-3T65, MFH0750-W750-03-3T-4, MFH1000-M12-03-4T, MFH1000-M12-03-5T, MFH1000-S100-03-4T-7, MFH1000-W100-03-4T47, MFH1000-W100-03-5T47, MFH1250-M16-03-5T, MFH1250-M16-03-6T, MFH1250-S125-03-5T-8, MFH1250-W125-03-5T-5, MFH1250-W125-03-6T-5, MFH1500R-03-5T, MFH1500R-03-6T, MFH16-M08-03-2T, MFH16-S16-03-2T, MFH16-S16-03-2T-150, MFH16-W16-03-2T, MFH17-M08-03-2T, MFH17-S16-03-2T, MFH18-M08-03-2T, MFH18-S16-03-2T, MFH20-M10-03-3T, MFH20-M10-03-4T, MFH20-S20-03-3T, MFH20-S20-03-3T-160, MFH20-S20-03-4T, MFH20-W20-03-3T, MFH20-W20-03-4T, MFH2000R-03-8T, MFH22-M10-03-3T, MFH22-M10-03-4T, MFH22-S20-03-3T, MFH22-S20-03-4T, MFH25-M12-03-4T, MFH25-M12-03-5T, MFH25-S25-03-4T, MFH25-S25-03-4T-180, MFH25-S25-03-5T, MFH25-W25-03-4T, MFH25-W25-03-5T, MFH28-M12-03-4T, MFH28-M12-03-5T, MFH28-S25-03-4T, MFH28-S25-03-5T, MFH32-M16-03-5T, MFH32-M16-03-6T, MFH32-S32-03-5T, MFH32-S32-03-5T-200, MFH32-S32-03-6T, MFH32-W32-03-5T, MFH32-W32-03-6T, Mfr No. MFH0625-
Hardened CompatibilityNo
Included Angle90°
Inscribed Circle0.244"
Insert ApplicationMilling
Insert Holding TypeScrew
Insert Size30310
Lead Angle90°
MaterialCarbide
Mfr. SeriesMFH-MINI Series
Mounting Hole Dia.0.136"
Mounting StyleScrew
No. Of Edges4
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges4
Primary Material ApplicationNickel, Stainless Steel, Titanium
Primary Material Application Iso CodeM, S
RakePositive
Secondary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeM, S
ShapeRectangle
Stainless CompatibilityYes
StyleLOGU
Super Alloy CompatibilityYes
System Of MeasurementMetric
Thickness0.156"
Through Hole Inside Dia.0.136"
Width0.244"
Workpiece CompatibilityStainless Steel, Super Alloy
Ansi CodeLOGU030310ERGMPR1535
Coating ProcessCVD
Finish - MachiningMegacoat Nano
Insert StyleLOGU
Iso NumberLOGU030310ERGMPR1535
Manufacturer GradePR1535
Material - MachiningCarbide
Measurement SystemMetric
SeriesMFH-Mini Series

Shipping Info:

Ship weight (kg) 0.0459
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberNo. Of EdgesMounting StyleInsert SizeChip-breaker CodePrice
KYOCERA LOGU030310ERGHPR1535 Rectangle Milling Insert | CR7TRZ LOGU030310ERGHPR1535--------€24.56
KYOCERA LOMU150520ERGMCA6535 Rectangle Milling Insert | CR7TTA LOMU150520ERGMCA6535--------€30.44
KYOCERA LOGU030310ERGHPR015S Rectangle Milling Insert | CR7TTB LOGU030310ERGHPR015S--------€24.56
KYOCERA LOGU2216PAERGMPR1535 Rectangle Milling Insert | CR7TTC LOGU2216PAERGMPR1535--------€65.25
KYOCERA LOMU150512ERGMPR1510 Rectangle Milling Insert | CR7TTD LOMU150512ERGMPR1510--------€31.96
KYOCERA LOMU150520ERGMPR1535 Rectangle Milling Insert | CR7TTE LOMU150520ERGMPR1535--------€31.96
KYOCERA LOGU030310ERGHPR1510 Rectangle Milling Insert | CR7TTF LOGU030310ERGHPR1510--------€24.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA LOGU030310ERGMPR1535 Rectangle Milling Insert, 0.244 Inch Inscribed Circle, 0.0394 Inch Corner Radius
€21.42 /unit