Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA LOGT100408FRAMGW25 Rectangle Milling Insert, 0.268 Inch Inscribed Circle, 0.0315 Inch Corner Radius | CR7TUM

KYOCERA LOGT100408FRAMGW25 Rectangle Milling Insert, 0.268 Inch Inscribed Circle, 0.0315 Inch Corner Radius

Item: CR7TUM Model: LOGT100408FRAMGW25Cross Ref: 488A07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.95 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLOGT100408FRAMGW25
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeAM
Chip-breaker StyleSingle Sided
CoatingChemical vapor deposition
CompatibilityNo
Corner Radius0.032"
Countersink Hole Angle40° to 60°
Cutting ApplicationMilling
Cutting DirectionRight Hand
Cutting Edge Length10 mm
FinishBright, Uncoated
For ToolholderMEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
For Use WithRP_MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40
Hardened CompatibilityNo
Hole TypeDouble Countersink Hole
Included Angle90°
Inscribed Circle0.268"
Insert ApplicationMilling
Insert Holding TypeScrew
Insert Size100408
Lead Angle90°
MaterialCarbide
Mfr. SeriesM-Four (Mew) Series
Mounting Hole Dia.0.142"
Mounting StyleScrew
No. Of Edges2
Non Ferrous (n) CompatibilityYes
Number Of Cutting Edges2
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
RakePositive
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material Application Iso CodeN
ShapeRectangle
Stainless CompatibilityNo
StyleLOGT
Super Alloy CompatibilityYes
System Of MeasurementMetric
Thickness0.158"
Through Hole Inside Dia.0.142"
Width0.268"
Workpiece CompatibilityNonferrous, Super Alloy
Ansi CodeLOGT100408FRAMGW25
Coating ProcessCVD
Finish - MachiningBright (Uncoated)
Insert StyleLOGT
Iso NumberLOGT100408FRAMGW25
Manufacturer GradeGW25
Material - MachiningCarbide
Measurement SystemMetric
SeriesM-FOUR (MEW)

Shipping Info:

Ship weight (kg) 0.0369
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberNo. Of EdgesMounting StyleInsert SizeChip-breaker CodePrice
KYOCERA LOGU030310ERGHPR1535 Rectangle Milling Insert | CR7TRZ LOGU030310ERGHPR1535--------€24.56
KYOCERA LOMU150520ERGMCA6535 Rectangle Milling Insert | CR7TTA LOMU150520ERGMCA6535--------€30.44
KYOCERA LOGU030310ERGHPR015S Rectangle Milling Insert | CR7TTB LOGU030310ERGHPR015S--------€24.56
KYOCERA LOGU2216PAERGMPR1535 Rectangle Milling Insert | CR7TTC LOGU2216PAERGMPR1535--------€65.25
KYOCERA LOMU150512ERGMPR1510 Rectangle Milling Insert | CR7TTD LOMU150512ERGMPR1510--------€31.96
KYOCERA LOMU150520ERGMPR1535 Rectangle Milling Insert | CR7TTE LOMU150520ERGMPR1535--------€31.96
KYOCERA LOGU030310ERGHPR1510 Rectangle Milling Insert | CR7TTF LOGU030310ERGHPR1510--------€24.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA LOGT100408FRAMGW25 Rectangle Milling Insert, 0.268 Inch Inscribed Circle, 0.0315 Inch Corner Radius
€23.95 /unit