Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA KGDR624JX Indexable Parting and Grooving Tool Holder, GDG/GDGS/GDM/GDMS Insert, Square, Right Hand | CR7NBQ

KYOCERA KGDR624JX Indexable Parting and Grooving Tool Holder, GDG/GDGS/GDM/GDMS Insert, Square, Right Hand

Item: CR7NBQ Model: KGDR624JXCross Ref: 170JV5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool Holder
Ansi NumberKGDR624JX
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting ApplicationCut-Off, Small Diameter Grooving
Cutting Depth1.574"
Cutting DirectionRight Hand
Cutting Height3/8"
Cutting LocationExternal
FeaturesRake Angle Is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Insert Holding TypeScrew
Insert StyleGDG, GDGS, GDM, GDMS
Overall Length4 3/4"
Shank Height3/8"
Shank MaterialSteel
Shank ShapeSquare
Shank Width3/8"
Side-to-cutting Tip0.336"
Toolholder StyleKGD
Ansi CodeKGDR624JX
Depth Of Cut1.5740"
Head Length0.7087"
Iso NumberKGDR624JX
Max. Grooving Width0.1181"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionShank WidthCoolant FedToolholder StyleInsert Holding TypeInsert StyleCutting HeightShank HeightPrice
KYOCERA KGDL3T20C Indexable Parting And Grooving Tool Holder | CR7LYY KGDL3T20CLeft Hand-Non Coolant ThroughKGDScrew ClampingGDG3, GDG4, GDM3, GDM4, GDMS3, GDMS4--€114.53
KYOCERA KGDR3T20C Indexable Parting And Grooving Tool Holder | CR7LZH KGDR3T20CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG3, GDG4, GDM3, GDM4, GDMS3, GDMS4--€118.48
KYOCERA KGDR2T17C Indexable Parting And Grooving Tool Holder | CR7LZL KGDR2T17CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG2, GDG3, GDM2, GDM3, GDMS2, GDMS3--€118.48
KYOCERA KGDR3T10C Indexable Parting And Grooving Tool Holder | CR7LZP KGDR3T10CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG3, GDG4, GDM3, GDM4, GDMS3, GDMS4--€118.48
KYOCERA KGDR5T10C Indexable Parting And Grooving Tool Holder | CR7LZU KGDR5T10CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG5, GDG6, GDM5, GDM6, GDMS5, GDMS6--€114.53
KYOCERA KGBASL2020K2225 Indexable Parting and Grooving Tool Holder, GBA Insert, Square, Shallow Grooving | CR7MXV KGBASL2020K2225Left Hand20 mmNon Coolant ThroughKGBASLever LockGBA20 mm20 mm€213.17
KYOCERA KGBAL163 Indexable Parting and Grooving Tool Holder, GBA Insert, Square, Shallow Grooving | CR7MXW KGBAL163Left Hand1"Non Coolant ThroughKGBALever LockGBA1"1"€217.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA KGDR624JX Indexable Parting and Grooving Tool Holder, GDG/GDGS/GDM/GDMS Insert, Square, Right Hand
€210.61 /unit