Flat Shipping

Flat Shipping at €24.99 + VAT

KURT FJX90-16-16 Hydraulic Crimp Fitting, Carbon Steel, 90 Deg Elbow, -16 | CR7LNW

KURT FJX90-16-16 Hydraulic Crimp Fitting

Item: CR7LNW Model: FJX90-16-16Cross Ref: 55RT15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
FinishClear Zinc Plating
Fitting Angle90°
Fitting MaterialCarbon Steel
Fitting ShapeElbow
Fitting Size1" x 1"
For Hose I.d.1"
For Use With Hose SeriesH017, H104, H145, H190, H245, H512
Hose Inside Dia.1"
Hydraulic Fitting Connection TypeCrimpable
Max. Working Pressure @ 70 Deg. F2000 psi
Thread Size1 5/16"-12
Max. Working Pressure @ 70 F2000 psi

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Hose I.d.Fitting ShapeFitting SizeMax. Working Pressure @ 70 Deg. FFitting AngleFitting MaterialFor Hose Dash SizeFinishPrice
KURT FJX45-16-16 Hydraulic Crimp Fitting, Carbon Steel, 45 Deg Elbow, -16 | CR7LNK FJX45-16-161"Elbow1" x 1"2000 psi45°Carbon Steel-Clear Zinc Plating€92.73
KURT FJX90-10-10 Hydraulic Crimp Fitting, Carbon Steel, 90 Deg Elbow, -10 | CR7LNQ FJX90-10-105/8"Elbow-3500 psi90°Carbon Steel-Clear Zinc Plating€41.89
KURT FJX90-12-10 Hydraulic Crimp Fitting, Carbon Steel, 90 Deg Elbow, -12 | CR7LNT FJX90-12-103/4"Elbow-2500 psi90°Carbon Steel-Clear Zinc Plating€60.80
KURT FJX90-12-12 Hydraulic Crimp Fitting, Carbon Steel, 90 Deg Elbow, -12 | CR7LNV FJX90-12-123/4"Elbow-2500 psi90°Carbon Steel-Clear Zinc Plating€76.77
KURT FJX90-20-20 Hydraulic Crimp Fitting, Carbon Steel, 90 Deg Elbow, -20 | CR7LNY FJX90-20-201 1/4"Elbow1 1/4" x 1 1/4"1500 psi90°Carbon Steel-Clear Zinc Plating€165.46
KURT FJX90-04-04 Hydraulic Crimp Fitting, Carbon Steel, 90 Deg Elbow, -4 | CR7LPD FJX90-04-04---5000 psi----€22.80
KURT FJX90-04-06 Hydraulic Crimp Fitting, Carbon Steel, 90 Deg Elbow, -4 | CR7LPE FJX90-04-061/4"Elbow-5000 psi90°Carbon Steel-Clear Zinc Plating€23.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KURT FJX90-16-16 Hydraulic Crimp Fitting
€94.17 /unit