Flat Shipping

Flat Shipping at €24.99 + VAT

PENTAIR KUNKLE VALVE 6010JHM01-KM-100 Safety Relief Valve 2 Inch x 2-1/2 Inch 100 Psi | AG2LRQ 31LE29

KUNKLE 6010JHM01-KM-100 Safety Relief Valve 2 Inch x 2-1/2 Inch 100 Psi

Item: AG2LRQ Model: 6010JHM01-KM-100Cross Ref: 31LE29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€989.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBronze
ComplianceSection VIII Air/Gas
Disc MaterialBronze
Factory Set Pressure100 psi
Inlet Size2"
Inlet TypeMNPT
Outlet Size2 1/2"
Outlet TypeFNPT
Overall Height13 5/8"
Overall Length3 3/8"
Pressure Rating3 psi to 300 psi
Pressure Setting Range3 psi to 300 psi
Seat MaterialMetal
Spring MaterialStainless Steel
Temp. Range-60°F to +406°F
Test LeverYes
Valve TypeRelief Valve

Shipping Info:

Ship weight (kg) 6.975
Ship height (cm)35.56
Ship length (cm)15.24
Ship width (cm)15.24
HS code8481400000

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizeSeat MaterialPressure RatingPressure Setting RangeInlet TypePrice
KUNKLE 6010DCE01-AM0025 Safety Relief Valve 1/2 x 3/4 Inch 25 Psi | AE4WPW 5NKX3 6010DCE01-AM00253 1/4"6 1/2"25 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0050 Safety Relief Valve 1/2 x 3/4 Inch 50 Psi | AE4WPX 5NKX4 6010DCE01-AM00503 1/4"6 1/2"50 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0100 Safety Relief Valve 1/2 x 3/4 Inch 100 Psi | AE4WPY 5NKX5 6010DCE01-AM01003 1/4"6 1/2"100 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0150 Safety Relief Valve 1/2 x 3/4 Inch 150 Psi | AE4WPZ 5NKX6 6010DCE01-AM01503 1/4"6 1/2"150 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0200 Safety Relief Valve 1/2 x 3/4 Inch 200 Psi | AE4WQA 5NKX7 6010DCE01-AM02003 1/4"6 1/2"200 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010EDE01-AM0025 Safety Relief Valve 3/4 x 1 Inch 25 Psi | AE4WQB 5NKX8 6010EDE01-AM00253 1/2"7 1/2"25 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02
KUNKLE 6010EDE01-AM0050 Safety Relief Valve 3/4 x 1 Inch 50 Psi | AE4WQC 5NKX9 6010EDE01-AM00503 1/2"7 1/2"50 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 6010JHM01-KM-100 Safety Relief Valve 2 Inch x 2-1/2 Inch 100 Psi
€989.99 /unit