Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTAIR KUNKLE VALVE 6010HGM01-KM-50 Safety Relief Valve 1-1/2 Inch x 2 Inch 50 Psi | AG2LRA 31LE15

KUNKLE 6010HGM01-KM-50 Safety Relief Valve 1-1/2 Inch x 2 Inch 50 Psi

Item: AG2LRA Model: 6010HGM01-KM-50Cross Ref: 31LE15
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€909.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBronze
ComplianceSection VIII Air/Gas
Disc MaterialBronze
Factory Set Pressure50 psi
Inlet Size1 1/2"
Inlet TypeMNPT
Outlet Size2"
Outlet TypeFNPT
Overall Height10"
Overall Length2 3/4"
Pressure Rating3 psi to 300 psi
Pressure Setting Range3 psi to 300 psi
Seat MaterialMetal
Spring MaterialStainless Steel
Temp. Range-60°F to +406°F
Test LeverYes
Valve TypeRelief Valve
ApplicationAir/Gas Compressors, Intercoolers And Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers And Generators, Tanks, Receivers, Sterilizers And Autoclaves
Asme Section CodeSection VIII, Section XIII
Connection TypeMNPT x FNPT
For MediaAir, Gas
Inlet Connection Size1 1/2"
Operating Pressure Range18 psi to 314 psi
Operating Temperature Range-60°F to 425°F
Outlet Connection Size2"
Overall Width2 3/4"
Product TypeSafety Relief Valve
StandardsASME CODE UV

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)30.48
Ship length (cm)15.24
Ship width (cm)15.24
HS code8481400000

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizeSeat MaterialPressure RatingPressure Setting RangeInlet TypePrice
KUNKLE 6010DCE01-AM0025 Safety Relief Valve 1/2 x 3/4 Inch 25 Psi | AE4WPW 5NKX3 6010DCE01-AM00253 1/4"6 1/2"25 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0050 Safety Relief Valve 1/2 x 3/4 Inch 50 Psi | AE4WPX 5NKX4 6010DCE01-AM00503 1/4"6 1/2"50 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0100 Safety Relief Valve 1/2 x 3/4 Inch 100 Psi | AE4WPY 5NKX5 6010DCE01-AM01003 1/4"6 1/2"100 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0150 Safety Relief Valve 1/2 x 3/4 Inch 150 Psi | AE4WPZ 5NKX6 6010DCE01-AM01503 1/4"6 1/2"150 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0200 Safety Relief Valve 1/2 x 3/4 Inch 200 Psi | AE4WQA 5NKX7 6010DCE01-AM02003 1/4"6 1/2"200 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010EDE01-AM0025 Safety Relief Valve 3/4 x 1 Inch 25 Psi | AE4WQB 5NKX8 6010EDE01-AM00253 1/2"7 1/2"25 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02
KUNKLE 6010EDE01-AM0050 Safety Relief Valve 3/4 x 1 Inch 50 Psi | AE4WQC 5NKX9 6010EDE01-AM00503 1/2"7 1/2"50 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 6010HGM01-KM-50 Safety Relief Valve 1-1/2 Inch x 2 Inch 50 Psi
€909.19 /unit