Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTAIR KUNKLE VALVE 6010EDM01-KM-200 Safety Relief Valve 3/4 Inch x 1 Inch 200 Psi | AG2LQA 31LD87

KUNKLE 6010EDM01-KM-200 Safety Relief Valve 3/4 Inch x 1 Inch 200 Psi

Item: AG2LQA Model: 6010EDM01-KM-200Cross Ref: 31LD87
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€501.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBronze
ComplianceSection VIII Air/Gas
Disc MaterialBronze
Factory Set Pressure200 psi
Inlet Size3/4"
Inlet TypeMNPT
Outlet Size1"
Outlet TypeFNPT
Overall Height6 1/2"
Overall Length1 5/8"
Pressure Rating3 psi to 300 psi
Pressure Setting Range3 psi to 300 psi
Seat MaterialMetal
Spring MaterialStainless Steel
Temp. Range-60°F to +406°F
Test LeverYes
Valve TypeRelief Valve

Shipping Info:

Ship weight (kg) 1.0508
Ship height (cm)20.32
Ship length (cm)10.16
Ship width (cm)10.16
HS code8481400000

Product Details:

Kunkle 6010EDM01-KM-200 safety relief valve protects equipment and personnel from potentially dangerous overpressure situations within systems such as boilers, pressure vessels and pipelines. It automatically relieves excess pressure, preventing catastrophic failures, leaks and explosions, ensuring operational safety and regulatory compliance. It is used in the oil & gas, chemical processing, pharmaceutical and power generation industries.

Features:

  • It features a bronze body and disc made from bronze, ensuring durability and resistance to corrosion.
  • This relief valve has a steel seat, providing a secure seal.
  • It is equipped with a test lever for easy and reliable testing of valve functionality.
  • This relief valve operates at a temperature range of -60 to 406 degrees F.

Frequently Asked Questions:

Q. What is the preset pressure of Kunkle 6010EDM01-KM-200 safety relief valve?

A. Its factory pressure is preset at 200 psi.

Q. How do you test a kunkle valve?

A. To test a kunkle valve, raise the operating pressure to match the set pressure of the safety / relief valve, allowing it to open and reset as it would during normal service.

Q. What compliance does this Kunkle 6010EDM01-KM-200 safety relief valve hold?

A. The valve meets standards including "V" and "UV" under ASME Section VIII for air and gas applications.

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizeSeat MaterialPressure RatingPressure Setting RangeInlet TypePrice
KUNKLE 6010DCE01-AM0025 Safety Relief Valve 1/2 x 3/4 Inch 25 Psi | AE4WPW 5NKX3 6010DCE01-AM00253 1/4"6 1/2"25 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0050 Safety Relief Valve 1/2 x 3/4 Inch 50 Psi | AE4WPX 5NKX4 6010DCE01-AM00503 1/4"6 1/2"50 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0100 Safety Relief Valve 1/2 x 3/4 Inch 100 Psi | AE4WPY 5NKX5 6010DCE01-AM01003 1/4"6 1/2"100 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0150 Safety Relief Valve 1/2 x 3/4 Inch 150 Psi | AE4WPZ 5NKX6 6010DCE01-AM01503 1/4"6 1/2"150 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0200 Safety Relief Valve 1/2 x 3/4 Inch 200 Psi | AE4WQA 5NKX7 6010DCE01-AM02003 1/4"6 1/2"200 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010EDE01-AM0025 Safety Relief Valve 3/4 x 1 Inch 25 Psi | AE4WQB 5NKX8 6010EDE01-AM00253 1/2"7 1/2"25 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02
KUNKLE 6010EDE01-AM0050 Safety Relief Valve 3/4 x 1 Inch 50 Psi | AE4WQC 5NKX9 6010EDE01-AM00503 1/2"7 1/2"50 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 6010EDM01-KM-200 Safety Relief Valve 3/4 Inch x 1 Inch 200 Psi
€501.01 /unit