Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTAIR KUNKLE VALVE 6010EDM01-AM250 Safety Relief Valve 3/4 Inch x 1 Inch 250 Psi | AG2LMK 31LD22

KUNKLE 6010EDM01-AM250 Safety Relief Valve 3/4 Inch x 1 Inch 250 Psi

Item: AG2LMK Model: 6010EDM01-AM250Cross Ref: 31LD22
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€499.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBronze
ComplianceSection I Steam
Disc MaterialBronze
Factory Set Pressure250 psi
Inlet Size3/4"
Inlet TypeMNPT
Outlet Size1"
Outlet TypeFNPT
Overall Height6 1/2"
Overall Length1 5/8"
Pressure Rating3 psi to 250 psi
Pressure Setting Range3 psi to 250 psi
Seat MaterialMetal
Spring MaterialStainless Steel
Temp. Range-60°F to +406°F
Test LeverYes
Valve TypeRelief Valve

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)20.32
Ship length (cm)10.16
Ship width (cm)10.16
HS code8481400000

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizeSeat MaterialPressure RatingPressure Setting RangeInlet TypePrice
KUNKLE 6010DCE01-AM0025 Safety Relief Valve 1/2 x 3/4 Inch 25 Psi | AE4WPW 5NKX3 6010DCE01-AM00253 1/4"6 1/2"25 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0050 Safety Relief Valve 1/2 x 3/4 Inch 50 Psi | AE4WPX 5NKX4 6010DCE01-AM00503 1/4"6 1/2"50 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0100 Safety Relief Valve 1/2 x 3/4 Inch 100 Psi | AE4WPY 5NKX5 6010DCE01-AM01003 1/4"6 1/2"100 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0150 Safety Relief Valve 1/2 x 3/4 Inch 150 Psi | AE4WPZ 5NKX6 6010DCE01-AM01503 1/4"6 1/2"150 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0200 Safety Relief Valve 1/2 x 3/4 Inch 200 Psi | AE4WQA 5NKX7 6010DCE01-AM02003 1/4"6 1/2"200 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010EDE01-AM0025 Safety Relief Valve 3/4 x 1 Inch 25 Psi | AE4WQB 5NKX8 6010EDE01-AM00253 1/2"7 1/2"25 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02
KUNKLE 6010EDE01-AM0050 Safety Relief Valve 3/4 x 1 Inch 50 Psi | AE4WQC 5NKX9 6010EDE01-AM00503 1/2"7 1/2"50 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 6010EDM01-AM250 Safety Relief Valve 3/4 Inch x 1 Inch 250 Psi
€499.73 /unit