KUNKLE 0140-B01-ME0100 Safety Relief Valve 3/8 x 1/2 Inch 100 Psi | AD3PTR 40L323

KUNKLE 11334052 Liquid Relief Valve, 3/8 Inch Inlet Size, Non Code Liquid, 100 PSI, 302 Stainless Steel

Item: AD3PTR Model: 11334052Cross Ref: 40L323
In Stock

Get it by Tuesday, Jun 17

€513.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Relief Valve
Body MaterialStainless Steel
Disc MaterialStainless Steel
Factory Set Pressure100 psi
Inlet Size3/8"
Inlet TypeFNPT
Outlet Size1/2"
Outlet TypeMNPT
Overall Height4"
Overall Length2 1/8"
Pressure Rating0 psi to 100 psi
Pressure Setting Range0 psi to 100 psi
Seat MaterialPTFE
Spring MaterialStainless Steel
Temp. Range-60°F to +406°F
Test LeverNo
Valve TypeRelief Valve

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.75
Ship length (cm)7.37
Ship width (cm)5.84
HS code8481400000
Country of OriginUS

Product Variants

ProductModelFactory Set PressurePressure RatingPressure Setting RangeOverall LengthOverall HeightInlet TypeOutlet TypeOutlet SizePrice
KUNKLE 0140-B01-ME0025 Safety Relief Valve 3/8 x 1/2 Inch 25 Psi | AD3PTP 40L321 0140-B01-ME002525 psi0 psi to 25 psi0 psi to 25 psi2 1/8"4"FNPTMNPT1/2"€829.10
KUNKLE 0140-B01-ME0050 Safety Relief Valve 3/8 x 1/2 Inch 50 Psi | AD3PTQ 40L322 0140-B01-ME005050 psi0 psi to 50 psi0 psi to 50 psi2 1/8"4"FNPTMNPT1/2"€829.10
KUNKLE 0140-B01-ME0200 Safety Relief Valve 3/8 x 1/2 Inch 200 Psi | AD3PTT 40L324 11334053200 psi0 psi to 200 psi0 psi to 200 psi2 1/8"4"FNPTMNPT1/2"€464.16
KUNKLE 0140-B01-ME0300 Safety Relief Valve 3/8 x 1/2 Inch 300 Psi | AD3PTU 40L325 11334054300 psi0 psi to 300 psi0 psi to 300 psi2 1/8"4"FNPTMNPT1/2"€464.16
KUNKLE 0140-C01-ME0025 Safety Relief Valve 1/2 Inch 25 Psi Ss | AD3PTV 40L326 1133405525 psi0 psi to 25 psi0 psi to 25 psi2 1/8"4"FNPTMNPT1/2"€464.16
KUNKLE 0140-C01-ME0050 Safety Relief Valve 1/2 Inch 50 Psi Ss | AD3PTW 40L327 1133405650 psi0 psi to 50 psi0 psi to 50 psi2 1/8"4"FNPTMNPT1/2"€464.16
KUNKLE 0140-C01-ME0100 Safety Relief Valve 1/2 Inch 100 Psi Ss | AD3PTX 40L328 11334057100 psi0 psi to 100 psi0 psi to 100 psi2 1/8"4"FNPTMNPT1/2"€464.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 11334052 Liquid Relief Valve, 3/8 Inch Inlet Size, Non Code Liquid, 100 PSI, 302 Stainless Steel
€513.77 /unit