Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX XHT-BD Grease Jar 0.5kg | AH4ZGJ 35RV80

KRYTOX XHT-BD High Temperature Grease, NLGI Grade 2, Jar, 0.5 Kg

Item: AH4ZGJ Model: XHT-BDCross Ref: 35RV80
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,508.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Temperature Grease
Base OilSynthetic
ColorWhite
Container Size0.5 Kg
Container TypeJar
Grease ThickenerPTFE
Max. Operating Temp.572°F
Min. Operating Temp.68°F
SeriesXHT-BD
Specific Gravity1.99
Viscosity @ 100c46 cST
Viscosity @ 40c500 cST
AdditiveMolybdenum
ApplicationAluminum Can Manufacturing Bearings, Bearings, Brick Kiln Car Bearings, Conveyor Systems In Glass And Aluminum Plants, Corrugator And Paper Machine Bearings, High Temperature Fans, High Temperature Ovens, Paint Plant Conveyor Bearings, Rod Mills, Tenter Frames, Textile Calender Roll Bearings, Textile Equipment, Valve Lubrication, Ventilation Fan Bearing Grease, Welding Machines
Display Qty1
Maximum Operating Temperature572°F
Minimum Operating Temperature-4°F
Nlgi GradeGrade 2
Nsf RatingNot Rated
Product TypeMultipurpose Grease
PropertiesHigh Temperature
StandardsASTM D2595
Timken Ok Load60 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Krytox XHT-BD grease jar suitable for lubricating low-speed bearings and pillow housings
    • Features a non-melting thickener for use at temperatures above the melting point of common greases
    • PFPE base oil provides lower evaporation rates and increased viscous textures at high temperatures
    • Nonflammable, oxygen safe and chemically inert

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX XHT-BD Grease Cartridge 0.8kg | AH4ZGK 35RV81 XHT-BD0.8 KgCartridgeSyntheticWhite572°F68°F1.99500 cST€1,947.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX XHT-BD High Temperature Grease, NLGI Grade 2, Jar, 0.5 Kg
€1,508.69 /unit