Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX NRT 8908 Non Reactive Greases, Size 8 Oz | CE4TWG 35RV58

KRYTOX NRT 8908 High Temperature Grease, NLGI Grade 2, Tube, 8 oz.

Item: CE7NZU Model: NRT 8908Cross Ref: 35RV58
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€616.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Temperature Grease
ColorWhite
Container Size8 oz.
Container TypeTube
Viscosity @ 100c7.2 cST
Viscosity @ 40c49 cST

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)5.08

Product Details:

    • Krytox NRT 8908 high-pressure oxygen paste with excellent lubrication characteristics for use with reactive gases or chemicals
    • Features superior film-forming capacity that reduces friction and wear
    • Polytetrafluoroethylene (PTFE) thickener forms a barrier against the base oil at friction contact points
    • Perfluoropolyether (PFPE) base for eliminating chemical reactions caused by plastics, elastomers, metals, reactive gases, moisture, acids & steam

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX NRT 8908 High Temperature Grease, NLGI Grade 2, Tube, 8 oz.
€616.56 /unit