KRYTOX GPL 227 Grease Tube 8 oz. | AH4ZEM 35RV24

KRYTOX GPL-227 Anti Corrosion Grease, H1 Food Grade, Tube, 8 oz.

Item: AH4ZEM Model: GPL-227Cross Ref: 35RV24
In Stock

Get it by Tuesday, Jun 17

€417.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Corrosion Grease
Base OilSynthetic
ColorWhite
Container Size8 oz.
Container TypeTube
Grease ThickenerPTFE
Max. Operating Temp.550°F
Min. Operating Temp.86°F
SeriesGPL 227 Series
Specific Gravity1.95
Viscosity @ 100c42 cST
Viscosity @ 40c450 cST
AdditiveSodium Nitrite
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Display Qty1
Iso Viscosity GradeGrade 460
Maximum Operating Temperature550°F
Minimum Operating Temperature-22°F
Nlgi GradeGrade 2
Nsf RatingH1 Food Grade
Pour Point-22°F
PropertiesExtreme Pressure, High Temperature, Low Temperature
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Ok Load50 lbs.
Viscosity Index145

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Designed for use in corrosive environments & extreme pressure applications dealing with very high operating temperatures
    • Consists of sodium nitrite lubricant additive for rust protection at ambient temperatures
    • Lubrication for extended intervals prolongs equipment life span
    • NLGI Grade 2 hardness makes it suitable for high-temperature and high-speed applications such as corrugator & paper machine bearings, high-speed motors, valve lubrication, vacuum sputtering machines and O-ring seals

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX GPL 227 Grease Syringe 0.5 oz. | AH4ZEK 35RV22 GPL-2270.5 oz.SyringeSyntheticWhite550°F86°F1.95450 cST€45.96
KRYTOX GPL 227 Grease Tube 2 oz. | AH4ZEL 35RV23 GPL-2272 oz.TubeSyntheticWhite550°F86°F1.95450 cST€98.46
KRYTOX GPL 227 Grease Jar 0.5kg | AH4ZEN 35RV25 GPL-2270.5 KgJarSyntheticWhite550°F86°F1.95450 cST€617.76
KRYTOX GPL 227 Grease Pail 20kg | AH4ZEQ 35RV27 GPL-22720 KgPailSyntheticWhite550°F86°F1.95450 cST€26,537.02
KRYTOX GPL 227 Grease Cartridge 0.8kg | AH4ZER 35RV28 GPL-2270.8 KgCartridgeSyntheticWhite550°F86°F1.95450 cST€851.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-227 Anti Corrosion Grease, H1 Food Grade, Tube, 8 oz.
€417.60 /unit