KRYTOX GPL 224 Grease Cartridge 0.8kg | AH4ZDU 35RV07

KRYTOX GPL-224 Anti Corrosion Grease, Cartridge, 0.8 Kg

Item: AH4ZDU Model: GPL-224Cross Ref: 35RV07
In Stock

Get it by Tuesday, Jun 17

€973.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Corrosion Grease
Base OilSynthetic
ColorWhite
Container Size0.8 Kg
Container TypeCartridge
Grease ThickenerPTFE
Max. Operating Temp.339°F
Min. Operating Temp.123°F
SeriesGPL 224 Series
Specific Gravity1.75 to 1.93
Viscosity @ 100c8.4 cST
Viscosity @ 40c60 cST

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)30.48
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Krytox GPL 224 grease cartridge designed for use in corrosive environments for smooth working of bearings, O-rings, seals & fittings in industrial facilities
    • PTFE (polytetrafluoroethylene) thickened grease offers 30 lb load-carrying capacity for operating at temperatures up to 339 degrees F
    • Provides excellent thermal and oxidative stability for protection against extreme pressures, reducing component wear with continuous use
    • Contains sodium nitrite additives for rust prevention at ambient temperatures
    • Non-toxic, chemically inert and non-flammable attributes provide greater compatibility with metals, plastics, elastomers and ceramics

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX GPL 224 Grease Syringe 0.5 oz. | AH4ZDN 35RV02 GPL-2240.5 oz.SyringeSyntheticWhite339°F123°F1.75 to 1.9360 cST€37.33
KRYTOX GPL 224 Grease Tube 2 oz. | AH4ZDP 35RV03 GPL-2242 oz.TubeSyntheticWhite339°F123°F1.75 to 1.9360 cST€114.53
KRYTOX GPL 224 Grease Tube 8 oz. | AH4ZDQ 35RV04 GPL-2248 oz.TubeSyntheticWhite339°F123°F1.75 to 1.9360 cST€317.37
KRYTOX GPL 224 Grease Jar 0.5kg | AH4ZDR 35RV05 GPL-2240.5 KgJarSyntheticWhite339°F123°F1.75 to 1.9360 cST€454.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-224 Anti Corrosion Grease, Cartridge, 0.8 Kg
€973.57 /unit