KRYTOX GPL 215 Black, Size PTFE, Size Extreme Pressure Grease, Size 2 Oz | CE4TVT 35RU69

KRYTOX GPL-215 Extreme Pressure Grease, Tube, 2 oz.

Item: CE7NZE Model: GPL-215Cross Ref: 35RU69
In Stock

Get it by Tuesday, Jun 17

€114.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtreme Pressure Grease
Base OilSynthetic
Class/gradeNSF H1, ISO 150 Grade
ColorBlack
Container Size2 oz.
Container TypeTube
Grease ThickenerPTFE
Max. Operating Temp.97°F
Min. Operating Temp.400°F
Specific Gravity1.76 to 1.94
Viscosity @ 100c18 cST
Viscosity @ 40c160 cST
AdditiveMolybdenum
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Display Qty1
Iso Viscosity GradeGrade 150
Maximum Operating Temperature400°F
Minimum Operating Temperature-33°F
Nlgi GradeGrade 2
Nsf RatingNot Rated
Pour Point-33°F
Product TypeMultipurpose Grease
PropertiesExtreme Pressure
SeriesGPL Series
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Ok Load30 lbs.
Viscosity Index124

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX GPL 215 Black, Size PTFE, Size Extreme Pressure Grease, Size 0.5 Oz | CE4TVR 35RU67 GPL-2150.5 oz.SyringeSyntheticBlack97°F400°F1.76 to 1.94160 cST€54.80
KRYTOX GPL 215 Black, Size PTFE, Size Extreme Pressure Grease, Size 0.8 Kg | CE4TVU 35RU74 GPL-2150.8 KgCartridgeSyntheticBlack97°F400°F1.76 to 1.94160 cST€876.19
KRYTOX GPL 215 Black, Size PTFE, Size Extreme Pressure Grease, Size 20 Kg | CE4TVV 35RU73 GPL-21520 KgPailSyntheticBlack97°F400°F1.76 to 1.94160 cST€26,537.02
KRYTOX GPL 215 Black, Size PTFE, Size Extreme Pressure Grease, Size 8 Oz | CE4TVW 35RU70 GPL-2158 oz.TubeSyntheticBlack97°F400°F1.76 to 1.94160 cST€317.37
KRYTOX GPL 215 Black, Size PTFE, Size Extreme Pressure Grease, Size 7 Kg | CE4TVX 35RU72 GPL-2157 KgPailSyntheticBlack97°F400°F1.76 to 1.94160 cST€9,676.14
KRYTOX GPL 215 Black, Size PTFE, Size Extreme Pressure Grease, Size 0.5 Kg | CE4TVY 35RU71 GPL-2150.5 KgJarSyntheticBlack97°F400°F1.76 to 1.94160 cST€521.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-215 Extreme Pressure Grease, Tube, 2 oz.
€114.87 /unit