KRYTOX GPL 207 White, Size PTFE, Size Multipurpose Grease, Size 0.8 Kg | CE4TVF 35RU58

KRYTOX GPL-207 Multipurpose Grease, H1 Food Grade, Cartridge, 0.8 Kg

Item: CE7NYT Model: GPL-207Cross Ref: 35RU58
In Stock

Get it by Tuesday, Jun 17

€993.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Grease
Base OilSynthetic
Class/gradeNSF H1, ISO 460 Grade
ColorWhite
Container Size0.8 Kg
Container TypeCartridge
Grease ThickenerPTFE
Max. Operating Temp.86°F
Min. Operating Temp.550°F
Specific Gravity1.89 to 1.93
Viscosity @ 100c42 cST
Viscosity @ 40c450 cST
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Display Qty1
Environmentally Acceptable LubricantNo
Iso Viscosity GradeGrade 460
Maximum Operating Temperature550°F
Minimum Operating Temperature-22°F
Nlgi GradeGrade 2
Nsf RatingH1 Food Grade
Pour Point-22°F
Product TypeMultipurpose Grease
PropertiesHigh Temperature, Low Temperature
SeriesGPL-207 Series
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Load30 lbs.
Viscosity Index145

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)30.48
Ship length (cm)5.08
Ship width (cm)5.08

Product Details:

    • Krytox GPL 207 multipurpose grease cartridge designed for lubricating and greasing sealants, valves, bearings & O-rings
    • Contains oxygen & fluorine to prevent combustion
    • Capable of working at specific gravity ranging between 1.89 & 1.93 at 75 degrees Fahrenheit

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX GPL 207 White, Size PTFE, Size Multipurpose Grease, Size 20 Kg | CE4TVG 35RU57 GPL-20720 KgPailSyntheticWhite86°F550°F1.89 to 1.93 450 cST€27,461.50
KRYTOX GPL 207 White, Size PTFE, Size Multipurpose Grease, Size 8 Oz | CE4TVH 35RU54 GPL-2078 oz.TubeSyntheticWhite86°F550°F1.89 to 1.93 450 cST€317.37
KRYTOX GPL 207 White, Size PTFE, Size Multipurpose Grease, Size 2 Oz | CE4TVJ 35RU53 GPL-2072 oz.TubeSyntheticWhite86°F550°F1.89 to 1.93 450 cST€98.46
KRYTOX GPL 207 White, Size PTFE, Size Multipurpose Grease, Size 7 Kg | CE4TVK 35RU56 GPL-2077 KgPailSyntheticWhite86°F550°F1.89 to 1.93 450 cST€9,599.08
KRYTOX GPL 207 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Kg | CE4TVL 35RU55 GPL-2070.5 KgJarSyntheticWhite86°F550°F1.89 to 1.93 450 cST€547.64
KRYTOX GPL 207 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Oz | CE4TVM 35RU52 GPL-2070.5 oz.SyringeSyntheticWhite86°F550°F1.89 to 1.93 450 cST€63.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-207 Multipurpose Grease, H1 Food Grade, Cartridge, 0.8 Kg
€993.32 /unit