KRYTOX GPL 105 General Purpose Lubricant Oil, Size 0.5 Oz | CE4TTC 35RT68

KRYTOX GPL-105 General Purpose Oil, H1 Food Grade, No Additives, Syringe, 0.5 oz.

Item: CE7NWP Model: GPL-105Cross Ref: 35RT68
In Stock

Get it by Monday, Jun 16

€60.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
BasePTFE
Class/gradeNSF H1, ISO 150 Grade
Container Size0.5 oz.
Container TypeSyringe
Max. Operating Temp.-33°F
Min. Operating Temp.400°F
Viscosity @ 100c18 cST
Viscosity @ 40c160 cST
FlammabilityNon Flammable
Lubricant BasePFPE
Lubricant ColorColorless
Lubricant ContainerSyringe
Lubricant FilmWet
Net Fill0.5 oz.
Nsf RatingH1 Incidental Food Contact
OdorlessOdorless
Primary AdditiveNo Additives

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54

Product Details:

    • Krytox GPL 105 general purpose lubricating oil syringe for lubricating bearings, valves and seals
    • Equipped with PFPE base oil to withstand temperatures ranging from -33 to 400 degrees F
    • Provides a viscosity of 160 cSt at 40 degrees C
    • Maintains lubrication in extreme heat with harsh chemicals and under heavy load
    • Non-reactive to plastics and elastomers
    • Complies with NSF H1 standards

Product Variants

ProductModelContainer TypeMin. Operating Temp.Max. Operating Temp.Voc ContentBaseViscosity @ 100cViscosity @ 40cClass/gradePrice
KRYTOX GPL 105 General Purpose Lubricant Oil, Size 0.5 kg | CE4TRT 35RT78 GPL-105Pail400°F-33°F-PTFE18 cST160 cSTNSF H1, ISO 150 Grade€536.92
KRYTOX GPL 105 General Purpose Lubricant Oil, Size 8 Oz | CE4TRU 35RT77 GPL-105Dropper Bottle400°F-33°F-PTFE18 cST160 cSTNSF H1, ISO 150 Grade€414.64
KRYTOX GPL 105 General Purpose Lubricant Oil, Size 4 Oz | CE4TRV 35RT76 GPL-105Needle Nose Bottle400°F-33°F-PTFE18 cST160 cSTNSF H1, ISO 150 Grade€217.69
KRYTOX GPL 105 General Purpose Lubricant Oil, Size 2 Oz | CE4TRX 35RT74 GPL-105Needle Nose Bottle400°F-33°F-PTFE18 cST160 cSTNSF H1, ISO 150 Grade€127.14
KRYTOX GPL 105 General Purpose Lubricant Oil, Size 1 Oz | CE4TRZ 35RT71 GPL-105Needle Nose Bottle400°F-33°F-PTFE18 cST160 cSTNSF H1, ISO 150 Grade€77.74
KRYTOX GPL-105 General Purpose Lubricant, -33 Deg to 400 Deg F, H1 Food Grade, No Additives, 0.5 oz | CR7LHE GPL-105---0%----€52.44
KRYTOX GPL-105 General Purpose Lubricant, -33 Deg to 400 Deg F, H1 Food Grade, No Additives, 0.5 oz | CR7LHF GPL-105---0%----€48.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-105 General Purpose Oil, H1 Food Grade, No Additives, Syringe, 0.5 oz.
€60.34 /unit