Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX GPL-104 General Purpose Lubricant, -60 Deg to 355 Deg F, H2 No Food Contact, No Additives, 0.5 oz | CR7LHR

KRYTOX GPL-104 General Purpose Oil, No Additives, Dropper Bottle, 0.5 oz.

Item: CR7LHR Model: GPL-104Cross Ref: 35RT54
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
Voc Content0%
FlammabilityNon Flammable
Lubricant BasePFPE
Lubricant ColorColorless
Lubricant ContainerDropper Bottle
Lubricant FilmWet
Max. Operating Temp.355°F
Net Fill0.5 oz.
Nsf RatingH2 No Food Contact
OdorlessOdorless
Primary AdditiveNo Additives

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer TypeMin. Operating Temp.Max. Operating Temp.Voc ContentBaseViscosity @ 100cViscosity @ 40cClass/gradePrice
KRYTOX GPL 104 General Purpose Lubricant Oil Size 1 Oz | CE4TRM 35RT57 GPL-104Dropper Bottle355°F-60°F-PTFE8.4 cST60 cSTNSF H1, ISO 68 Grade€67.35
KRYTOX GPL 104 General Purpose Lubricant Oil Size 0.5 kg | CE4TRP 35RT63 GPL-104Pail355°F-60°F-PTFE8.4 cST60 cSTNSF H1, ISO 68 Grade€536.92
KRYTOX GPL 104 General Purpose Lubricant Oil Size 2 Oz | CE4TRQ 35RT60 GPL-104Needle Nose Bottle355°F-60°F-PTFE8.4 cST60 cSTNSF H1, ISO 68 Grade€163.64
KRYTOX GPL-104 General Purpose Lubricant, -60 Deg to 355 Deg F, H2 No Food Contact, No Additives, 1 kg | CR7LHT GPL-104---0%----€1,297.76
KRYTOX GPL-104 General Purpose Lubricant, -60 Deg to 355 Deg F, H2 No Food Contact, No Additives, 1 oz | CR7LHU GPL-104---0%----€66.97
KRYTOX GPL-104 General Purpose Lubricant, -60 Deg to 355 Deg F, H2 No Food Contact, No Additives, 4 oz | CR7LHV GPL-104---0%----€181.64
KRYTOX GPL-104 General Purpose Lubricant, -60 Deg to 355 Deg F, H2 No Food Contact, No Additives, 8 oz | CR7LHW GPL-104---0%----€358.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-104 General Purpose Oil, No Additives, Dropper Bottle, 0.5 oz.
€62.03 /unit