Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX 143 AD Aerospace Lubricant, -20 Deg to 600 Deg F, H2 No Food Contact, No Additives, 1 oz | CR7LGT

KRYTOX 143 AD Aerospace Lubricant, No Additives, Dropper Bottle, 1 oz.

Item: CR7LGT Model: 143 ADCross Ref: 35RP62
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€263.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
Voc Content0%
FlammabilityNon Flammable
Lubricant BasePFPE
Lubricant ColorColorless
Lubricant ContainerDropper Bottle
Lubricant FilmWet
Max. Operating Temp.600°F
Net Fill1 oz.
Nsf RatingH2 No Food Contact
OdorlessOdorless
Primary AdditiveNo Additives

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelVoc ContentPrice
KRYTOX 143 AC Aerospace Lubricant, -30 Deg to 550 Deg F, H2 No Food Contact, No Additives, 0.5 kg, Jar | CR7LGU 143 AC0%€2,871.24
KRYTOX 143 AC Aerospace Lubricant, -30 Deg to 550 Deg F, H2 No Food Contact, No Additives, 0.5 oz | CR7LGV 143 AC0%€104.48
KRYTOX 143 AC Aerospace Lubricant, -30 Deg to 550 Deg F, H2 No Food Contact, No Additives, 4 oz | CR7LGW 143 AC0%€789.93
KRYTOX 143 AB Aerospace Lubricant, -40 Deg to 450 Deg F, H2 No Food Contact, No Additives, 0.5 kg, Jar | CR7LGX 143 AB0%€1,559.25
KRYTOX 143 AB Aerospace Lubricant, -40 Deg to 450 Deg F, H2 No Food Contact, No Additives, 5 Gallon | CR7LGY 143 AB0%€100.86
KRYTOX 143 AZ Aerospace Lubricant, -70 Deg to 300 Deg F, H2 No Food Contact, No Additives, 0.5 oz | CR7LGZ 143 AZ0%€104.39
KRYTOX 143 AZ Aerospace Lubricant, -70 Deg to 300 Deg F, H2 No Food Contact, No Additives, 4 oz | CR7LJJ 143 AZ0%€789.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX 143 AD Aerospace Lubricant, No Additives, Dropper Bottle, 1 oz.
€263.10 /unit