KRUEGER HS2-2-81 Therma Level Gauge, 2 NPT, 81 Depth, Stainless Steel Float | AJ8DQD

KRUEGER HS2-2-81 Therma Level Gauge, 2 Inch NPT Opening, 81 Inch Depth, Stainless Steel Float

Item: AJ8DQD Model: HS2-2-81
In Stock

Get it by Tuesday, Jun 17

€186.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTherma Level Gauge
Connection Size2"
Connection TypeMNPT
Depth81"
MaterialStainless Steel

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)142.24
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelConnection SizeMaterialPrice
KRUEGER HS1-2-12 Therma Level Gauge, 2" NPT, 12" Depth, Stainless Steel

 | AJ8CRE HS1-2-122"Stainless Steel€90.51
KRUEGER HS1-2-13 Therma Level Gauge, 2" NPT, 13" Depth, Stainless Steel

 | AJ8CRF HS1-2-132"Stainless Steel€90.51
KRUEGER HS1-2-14 Therma Level Gauge, 2" NPT, 14" Depth, Stainless Steel

 | AJ8CRG HS1-2-142"Stainless Steel€90.51
KRUEGER HS1-2-15 Therma Level Gauge, 2" NPT, 15" Depth, Stainless Steel

 | AJ8CRH HS1-2-152"Stainless Steel€90.51
KRUEGER HS1-2-16 Therma Level Gauge, 2" NPT, 16" Depth, Stainless Steel

 | AJ8CRJ HS1-2-162"Stainless Steel€66.40
KRUEGER HS1-2-17 Therma Level Gauge, 2" NPT, 17" Depth, Stainless Steel

 | AJ8CRK HS1-2-172"Stainless Steel€66.40
KRUEGER HS1-2-18 Therma Level Gauge, 2" NPT, 18" Depth, Stainless Steel

 | AJ8CRL HS1-2-182"Stainless Steel€66.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER HS2-2-81 Therma Level Gauge, 2 Inch NPT Opening, 81 Inch Depth, Stainless Steel Float
€186.05 /unit